Shop All Earbuds & Headphones
Isotunes
PRO 2.0 Noise-Isolating Bluetooth Earbud
Mfr # IT-29
Zoro # G900461106
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Features Redesigned comfort-fit earhook Chrome-plated brass ear stem ANSI-certified 27 dB NRR OSHA-compliant hearing protection SafeMaxâ„¢ 79dB volume limit Up to 16 hour run-time IP67 dust, water, and sweat proof Noise-isolating microphone for clear calls in loud environments Bluetooth 5.0
- Includes ISOtunes PRO 2.0 comes with 4 pairs of ISOtunes TRILOGYâ„¢ foam eartips, 1 pair of silicone triple-flange eartips, USB cable, 2 cable management clips, 1 alligator clip, and a new-and-improved storage case for added durability in transit.
- Length 4.75
- Material ABS Plastic; PU Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isotunes
- MFR # IT-29
- Zoro # G900461106
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Length | 4.75 |
Width | 4.5 |
Height | 2.25 |
Details
Color | Orange |
Features | Redesigned comfort-fit earhook Chrome-plated brass ear stem ANSI-certified 27 dB NRR OSHA-compliant hearing protection SafeMaxâ„¢ 79dB volume limit Up to 16 hour run-time IP67 dust, water, and sweat proof Noise-isolating microphone for clear calls in loud environments Bluetooth 5.0 |
Includes | ISOtunes PRO 2.0 comes with 4 pairs of ISOtunes TRILOGYâ„¢ foam eartips, 1 pair of silicone triple-flange eartips, USB cable, 2 cable management clips, 1 alligator clip, and a new-and-improved storage case for added durability in transit. |
Item | Hearing Protection |
Material | ABS Plastic; PU Foam |
Weight | 0.438 |
Voltage | 3.7 |
Application | hearing protection; hearing protector; earplugs; earmuffs; bluetooth hearing protection; ear protection; earbuds; electronic hearing protection; hearing protection headphones; noise cancelling headphones; phone calls; music |
Description
PRO 2.0 Noise-Isolating Bluetooth Earbud
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global 24 Inch Double Arm Loading Dock Fan (292747)
- MIGHTY MAX BATTERY 12V 35Ah U1 Invacare Pronto M50, M51, M61, M71, Booster Battery 2 Pack (ML35-12MP25691552)
- MOTOROLA Earpiece, Polycarbonate/Metal, 6-51/64 inL (PMLN7269A)
- MAKITA XGT Rapid Optimum Charger, 40V max (DC40RA)
- ISOTUNES Free 2.0 Industrial True Wireless BT (IT-72)
- ISOTUNES Xtra 2.0 Bluetooth Earbuds, Safety Yellow (IT-22)
- ISOTUNES Ear Tip, Foam, Green, S, PK5 (IT-51)
- ISOTUNES PRO 2.0 Noise-Isolating Bluetooth Earbud (IT-28)
- ISOTUNES Free 2.0 True Wireless Bluetooth Earbuds (IT-74)
- ISOTUNES FREE True Wireless Bluetooth Earbuds, Gre (IT-14)
- SENTRY True Wireless Earbuds w/ Chrg Case WH (BT980W)
- Isotunes Earbuds & Headphones