Shop All Earbuds & Headphones
Isotunes
PRO 2.0 Noise-Isolating Bluetooth Earbud
Mfr # IT-21
Zoro # G200461110
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Features Redesigned comfort-fit earhook Chrome-plated brass ear stem ANSI-certified 27 dB NRR OSHA-compliant hearing protection SafeMaxâ„¢ 85dB volume limit Up to 16 hour run-time IP67 dust, water, and sweat proof Noise-isolating microphone for clear calls in loud environments Bluetooth 5.0
- Includes ISOtunes PRO 2.0 comes with 4 pairs of ISOtunes TRILOGYâ„¢ foam eartips, 1 pair of silicone triple-flange eartips, USB cable, 2 cable management clips, 1 alligator clip, and a new-and-improved storage case for added durability in transit.
- Length 4.75
- Material ABS Plastic; PU Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isotunes
- MFR # IT-21
- Zoro # G200461110
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Length | 4.75 |
Width | 4.5 |
Height | 2.25 |
Details
Color | Orange |
Features | Redesigned comfort-fit earhook Chrome-plated brass ear stem ANSI-certified 27 dB NRR OSHA-compliant hearing protection SafeMaxâ„¢ 85dB volume limit Up to 16 hour run-time IP67 dust, water, and sweat proof Noise-isolating microphone for clear calls in loud environments Bluetooth 5.0 |
Includes | ISOtunes PRO 2.0 comes with 4 pairs of ISOtunes TRILOGYâ„¢ foam eartips, 1 pair of silicone triple-flange eartips, USB cable, 2 cable management clips, 1 alligator clip, and a new-and-improved storage case for added durability in transit. |
Item | Hearing Protection |
Material | ABS Plastic; PU Foam |
Weight | 0.438 |
Application | hearing protection; hearing protector; earplugs; earmuffs; bluetooth hearing protection; ear protection; earbuds; electronic hearing protection; hearing protection headphones; noise cancelling headphones; phone calls; music |
Voltage | 3.7 |
Description
PRO 2.0 Noise-Isolating Bluetooth Earbud
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING PROLTE PRES HV40TE4011.4 (DV905131)
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Battery Replaces Ducati Monster 696 796 821 S2R (YT12B-4109)
- TARGUS TopLoad16" Classsic Notebook, TCT027US (TCT027US)
- TYCON SYSTEMS 48V 900W Lead Acid AGM Battery Charger (TP-BC48-900)
- ISOTUNES Free 2.0 True Wireless Bluetooth Earbuds (IT-74)
- ISOTUNES Ear Tip, Foam, White, XS, PK5 (IT-50)
- ISOTUNES Free Aware Wireless Earbuds, Ylw, Ambient (IT-16)
- ISOTUNES WIRED Noise-Isolating Earbuds Listen-Onl (IT-10)
- ISOTUNES Free Aware Wireless Earbuds, Safety Green (IT-15)
- ISOTUNES Free 2.0 Industrial True Wireless BT (IT-72)
- JBL Live 460NC Bluetooth On Ear Headphones, Black (JBLLIVE460NCBLKAM)
- Isotunes Earbuds & Headphones