Shop All Earbuds & Headphones
Isotunes
Lite Bluetooth Earbuds, Safety Green
Mfr # IT-20
Zoro # G704871866
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features TRILOGYâ„¢ Universal eartips fit most ear canals and provide superior noise isolation CustomFit ear fins keep earbuds snug and comfortable Magnetic multi-function earbuds ANSI-certified 26 dB NRR OSHA-compliant hearing protection SafeMaxâ„¢ Technology limits volume output to 85dB Up to 10 hour rechargeable battery life IP67 durability for dust, sweat, and waterproof protection Noise-isolating microphone for clear communication in loud environments Bluetooth 5.0 connects, and dual-connects, devices up to 30 feet Siri/Google Voice compatible
- Includes ISOtunes LITE comes with 1 pair of TRILOGYâ„¢ Universal eartips, 3 pairs of double flange eartips (S, M, L), and a micro USB charging cable.
- Height 6.1
- Material ABS Plastic; PU Foam
- Width 1.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isotunes
- MFR # IT-20
- Zoro # G704871866
- UPC # 859571006207
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Height | 6.1 |
Width | 1.96 |
Length | 0.86 |
Details
Color | Green |
Features | TRILOGYâ„¢ Universal eartips fit most ear canals and provide superior noise isolation CustomFit ear fins keep earbuds snug and comfortable Magnetic multi-function earbuds ANSI-certified 26 dB NRR OSHA-compliant hearing protection SafeMaxâ„¢ Technology limits volume output to 85dB Up to 10 hour rechargeable battery life IP67 durability for dust, sweat, and waterproof protection Noise-isolating microphone for clear communication in loud environments Bluetooth 5.0 connects, and dual-connects, devices up to 30 feet Siri/Google Voice compatible |
Includes | ISOtunes LITE comes with 1 pair of TRILOGYâ„¢ Universal eartips, 3 pairs of double flange eartips (S, M, L), and a micro USB charging cable. |
Item | Hearing Protection |
Material | ABS Plastic; PU Foam |
Weight | 0.229 |
Description
Lite Bluetooth Earbuds,Safety Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OVERTIME 4ft iPhone Charger Cable, Apple MFi Certified USB to Lightning Cable, USB Cord for iPhoneiPad, White (DACDAIP5)
- VERBATIM Commuter Series Wireless Notebook Optical Mouse (Matte Purple) (99781)
- BLACK BOX Blank Adapter Panel (JPM480A)
- ILC Replacement for Fujifilm Np-45a Battery (NP-45A BATTERY FUJIFILM)
- ISOTUNES Lite Bluetooth Earbuds, Safety Orange (IT-19)
- ISOTUNES FREE True Wireless Bluetooth Earbuds, Gre (IT-14)
- ISOTUNES Free 2.0 True Wireless Bluetooth Earbuds (IT-74)
- ISOTUNES PRO 2.0 Noise-Isolating Bluetooth Earbud (IT-29)
- ISOTUNES FREE True Wireless Bluetooth Earbuds, Bla (IT-13)
- ISOTUNES PRO 2.0 Noise-Isolating Bluetooth Earbud (IT-21)
- SONY Earbuds Headphones Black (MDRE9LP/BLK)
- Isotunes Earbuds & Headphones