Shop All Earmuffs
Isotunes
Link Aware Bluetooth Earmuff, Ambient Lst
Mfr # IT-35
Zoro # G604871959
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.22
- Length 5.70
- Width 4.33
- Includes ISOtunes LINK Aware comes with a rechargeable lithium-ion battery and micro-USB charging cord.
- Height 6.70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 5.70 |
Width | 4.33 |
Height | 6.70 |
Details
Weight | 1.22 |
Includes | ISOtunes LINK Aware comes with a rechargeable lithium-ion battery and micro-USB charging cord. |
Material | ABS Plastic; PU Foam; Steel |
Item | Hearing Protection |
Hearing Protection Type | hearing protection; hearing protector; earplugs; earmuffs; bluetooth hearing protection; ear protection; earbuds; electronic hearing protection; hearing protection headphones; noise cancelling headphones; phone calls; music |
Color | Green |
Features | Aware Technologyâ„¢ offers complete situational awareness and protection from harmful noises ANSI-certified 25 dB NRR OSHA-compliant hearing protection SafeMaxâ„¢ Technology limits volume output to 79dB Up to 11 hours of battery life Compatible with AAA batteries for an additional 22 hours of connection (not included) IPX4 durability for water and sweat resistance Noise-isolating microphone for clear communication in loud environments Bluetooth 4.2 connects, and dual-connects, devices up to 30 feet. Siri/Google Voice Compatible Automatic Power Off after 4 hours without Bluetooth connection for battery conservation Vented headband Memory foam ear cushions |
Description
Link Aware Bluetooth Earmuff,Ambient Lst
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Economy Size Lens Cleaning Station (M200D)
- HAWS Shower/Eyewash, Combination (8300CRP-8309CRP)
- AMEREX Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (B441)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-2.5 (LAT-18-361-2.5)
- ISOTUNES AirDefender Bluetooth Earmuff, Blk, Safety (IT-46)
- ISOTUNES AirDefender Bluetooth Earmuff, Blk, Safety (IT-47)
- ISOTUNES ISOtunes Sport ADVANCE Bluetooth Hearing Protection Earbuds (IT-34)
- ISOTUNES Link 2.0 Bluetooth Earmuff, Safety Orange (IT-49)
- ISOTUNES Link 2.0 Bluetooth Earmuff, Safety Orange (IT-48)
- 3M Behind-the-Head Ear Muffs, 22 dB, Peltor X1, Black (X1B)
- MOLDEX Earmuff, Headband, 27 dB, Foam, Black (6120)
- Isotunes Earmuffs