Shop All Earbuds & Headphones
Isotunes
Free Aware Wireless Earbuds, Ylw, Ambient
Mfr # IT-16
Zoro # G704946694
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Aware Technologyâ„¢ offers complete situational awareness and protection from harmful noises ANSI-certified 25 dB NRR OSHA-compliant hearing protection SafeMaxâ„¢ Technology limits volume output to 79dB Up to 13 hours of battery life Up to 25 additional hours with charging case IP67 durability for dust, sweat, and waterproof protection Background noise-reducing microphone for clear communication in loud environments Bluetooth 5.2 connects, and dual-connects, devices up to 30 feet Siri/Google Voice Compatible Automatic Power Off after 2 hours without Bluetooth connection for battery conservation True Wireless Design
- Includes ISOtunes FREE Aware comes with 3 pairs of Tall TRILOGYâ„¢ eartips (S, M, L), 3 pairs of Short TRILOGYâ„¢ eartips (S, M, L) 1 pair of silicone triple flange eartips, a USB-C charging cable, charging case, and charging case lanyard.
- Height 7
- Width 1.77
- Application hearing protection; hearing protector; earplugs; earmuffs; bluetooth hearing protection; ear protection; earbuds; electronic hearing protection; hearing protection headphones; noise cancelling headphones; phone calls; music
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isotunes
- MFR # IT-16
- Zoro # G704946694
- UPC # 859571006160
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Height | 7 |
Width | 1.77 |
Length | 4.33 |
Details
Color | Yellow |
Features | Aware Technologyâ„¢ offers complete situational awareness and protection from harmful noises ANSI-certified 25 dB NRR OSHA-compliant hearing protection SafeMaxâ„¢ Technology limits volume output to 79dB Up to 13 hours of battery life Up to 25 additional hours with charging case IP67 durability for dust, sweat, and waterproof protection Background noise-reducing microphone for clear communication in loud environments Bluetooth 5.2 connects, and dual-connects, devices up to 30 feet Siri/Google Voice Compatible Automatic Power Off after 2 hours without Bluetooth connection for battery conservation True Wireless Design |
Includes | ISOtunes FREE Aware comes with 3 pairs of Tall TRILOGYâ„¢ eartips (S, M, L), 3 pairs of Short TRILOGYâ„¢ eartips (S, M, L) 1 pair of silicone triple flange eartips, a USB-C charging cable, charging case, and charging case lanyard. |
Application | hearing protection; hearing protector; earplugs; earmuffs; bluetooth hearing protection; ear protection; earbuds; electronic hearing protection; hearing protection headphones; noise cancelling headphones; phone calls; music |
Material | ABS Plastic; PU Foam |
Item | Hearing Protection |
Voltage | 3.6 |
Weight | 0.553 |
Description
Free Aware Wireless Earbuds,Ylw,Ambient
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shoulder Strap for M12™ Handheld Sprayer (49-16-2764)
- RAYOVAC Rayovac, HIGH ENERGY PREMIUM ALKALINE 9V BATTERIES, 8PK (A16048PPK)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5457)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall/Cabinet Mount (893523)
- ISOTUNES Free Aware Wireless Earbuds, Safety Green (IT-15)
- ISOTUNES Free 2.0 True Wireless Bluetooth Earbuds (IT-74)
- ISOTUNES Ear Tip, Foam, Green, S, PK5 (IT-51)
- ISOTUNES FREE True Wireless Bluetooth Earbuds, Bla (IT-13)
- ISOTUNES Lite Bluetooth Earbuds, Safety Green (IT-20)
- ISOTUNES PRO 2.0 Noise-Isolating Bluetooth Earbud (IT-23)
- RAND MCNALLY Cleardryve 220 Convertible Over-Ear Head (DRYVE220)
- Isotunes Earbuds & Headphones