Shop All Earbuds & Headphones
Isotunes
Free 2.0 Listen Only True Wireless BT
Mfr # IT-93
Zoro # G607167646
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 6.10
- Bluetooth Compatible 5.2
- Battery Life 7 hours
- IP Rating IP45
- Includes ISOtunes FREE 2.0 comes with 3 pairs of ISOtunes Short TRILOGYâ„¢ foam eartips, 3 pairs of silicone double flange eartips, USB-C cable, and a portable charging case.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isotunes
- MFR # IT-93
- Zoro # G607167646
- UPC # 859571006245
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 6.10 |
Width | 3.94 |
Height | 1.77 |
Details
Bluetooth Compatible | 5.2 |
Color | Yellow/Black |
Battery Life | 7 hours |
IP Rating | IP45 |
Includes | ISOtunes FREE 2.0 comes with 3 pairs of ISOtunes Short TRILOGYâ„¢ foam eartips, 3 pairs of silicone double flange eartips, USB-C cable, and a portable charging case. |
Weight | 0.421 |
Material | ABS Plastic; PU Foam |
Item | Hearing Protection |
Description
Free 2.0 Listen Only True Wireless BT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO PUBLISHING Adesso Ip67 Rated Waterproof, Antimicrobial Usb Mouse w/ Magnetic (IMOUSEW3)
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-63)
- ILC Replacement for Lithonia Elb-4865n (ELB-4865N LITHONIA)
- MONOPRICE HDMI-DVI Cables, Black, 50 ft., 22AWG (2810)
- ISOTUNES Free 2.0 Industrial True Wireless BT (IT-72)
- ISOTUNES Free 2.0 True Wireless Bluetooth Earbuds (IT-73)
- ISOTUNES Free 2.0 True Wireless Bluetooth Earbuds (IT-74)
- ISOTUNES PRO 2.0 Noise-Isolating Bluetooth Earbud (IT-29)
- ISOTUNES Ear Tip, Foam, Green, S, PK5 (IT-51)
- ISOTUNES PRO 2.0 Noise-Isolating Bluetooth Earbud (IT-23)
- MOBILESPEC Wireless Earbuds, Bluetooth, Plastic, Black (MBS11305)
- Isotunes Earbuds & Headphones