Shop All Earbuds & Headphones
Isotunes
Free 2.0 Industrial True Wireless BT
Mfr # IT-72
Zoro # G307167663
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 6.10
- Bluetooth Compatible 5.2
- Battery Life 7 hours
- IP Rating IP45
- Includes ISOtunes FREE 2.0 comes with 3 pairs of ISOtunes Short TRILOGYâ„¢ foam eartips, 3 pairs of silicone double flange eartips, USB-C cable, and a portable charging case.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isotunes
- MFR # IT-72
- Zoro # G307167663
- UPC # 859571006924
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 6.10 |
Width | 3.94 |
Height | 1.77 |
Details
Bluetooth Compatible | 5.2 |
Color | Yellow |
Battery Life | 7 hours |
IP Rating | IP45 |
Includes | ISOtunes FREE 2.0 comes with 3 pairs of ISOtunes Short TRILOGYâ„¢ foam eartips, 3 pairs of silicone double flange eartips, USB-C cable, and a portable charging case. |
Item | Hearing Protection |
Material | ABS Plastic; PU Foam |
Weight | 0.421 |
Description
Free 2.0 Industrial True Wireless BT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for Kung Long WP3-12, WP3.3-12 (ML3-1291880)
- THE EARPHONE CONNECTION Ear Phone Connection Cougar 2-Wire Microphone for Motorola Radios, (EP4003)
- ILC Replacement for Toshiba Pa3821u-1brs Battery (PA3821U-1BRS BATTERY TOSHIBA)
- MIGHTY MAX BATTERY 12-Volt 7 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML7-12)
- ISOTUNES PRO 2.0 Noise-Isolating Bluetooth Earbud (IT-23)
- ISOTUNES FREE True Wireless Bluetooth Earbuds, Bla (IT-13)
- ISOTUNES PRO 2.0 Noise-Isolating Bluetooth Earbud (IT-28)
- ISOTUNES Xtra 2.0 Bluetooth Earbuds, Safety Red (IT-25)
- ISOTUNES PRO 2.0 Noise-Isolating Bluetooth Earbud (IT-29)
- ISOTUNES Ear Tip, Foam, Green, S, PK5 (IT-51)
- HAMILTONBUHL Kids On-Ear Blue Stereo Headphone, PK3 (KIDS-HA2)
- Isotunes Earbuds & Headphones