Shop All Ear Plugs
This Product is Discontinued
Isotunes
Foam, Silicone ISOtunes PRO Bluetooth Noise-Isolati, Custom Fit Shape, 27 dB, Safety Orange (Discontinued)
Mfr # IT-09
Zoro # G6148319
Free Shipping & Returns
This Product is Discontinued
Key Features
- Earplug Material Foam, Silicone
- Earplug Shape Custom Fit
- Noise Reduction Rating 27 dB
- Earplug Color Safety Orange
- Auxiliary Input Bluetooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Earplug Material | Foam, Silicone |
Item | ISOtunes PRO Bluetooth Noise-Isolati |
Earplug Shape | Custom Fit |
Noise Reduction Rating | 27 dB |
Earplug Color | Safety Orange |
Auxiliary Input | Bluetooth |
Wireless Connection Type | Bluetooth |
Noise-Canceling | Yes |
Battery Life | 10 hr |
Connection Type | Bluetooth |
Description
ISOtunes PRO Bluetooth Noise-Isolati, Noise Reduction Rating 27 dB, Earplug Shape Custom Fit, Connection Type Bluetooth, Earplug Color Safety Orange, Auxiliary Input Bluetooth, Series ISOTUNES PRO 1.0, Standards ANSI, OSHA, Battery Life 10 hr, Battery Type Rechargeable, Earplug Material Foam, Silicone, Features Custom Fit Memory Wire Ear Wrap, High Definition Audio Playback, IP55 Dust, Water, and Sweat Resistant, Noise Isolating Microphone for Clear Calls in Loud Environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.