Shop All Earmuffs
Isotunes
AirDefender Bluetooth Earmuff, Blk, Safety
Mfr # IT-47
Zoro # G704872122
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic; PU Foam; Steel
- Width 6.3
- Color Orange
- Weight 1.09
- Hearing Protection Type hearing protection; hearing protector; earplugs; earmuffs; bluetooth hearing protection; ear protection; earbuds; electronic hearing protection; hearing protection headphones; noise cancelling headphones; phone calls; music
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 6.3 |
Height | 8.5 |
Length | 4.5 |
Details
Material | ABS Plastic; PU Foam; Steel |
Item | Hearing Protection |
Color | Orange |
Weight | 1.09 |
Hearing Protection Type | hearing protection; hearing protector; earplugs; earmuffs; bluetooth hearing protection; ear protection; earbuds; electronic hearing protection; hearing protection headphones; noise cancelling headphones; phone calls; music |
Features | ANSI-certified 24 dB NRR OSHA-compliant hearing protection SafeMaxâ„¢ Technology limits volume to 79 dB Up to 40 hour battery life IPX4 sweat and water resistance Background noise-reducing microphone for clear calls in loud environments Bluetooth 5.0 Aux input for nonstop listening Ultra-lightweight Memory foam ear cushions and headband |
Includes | ISOtunes AIR DEFENDER comes with an Aux In cable and a Micro USB charging cable. |
Description
AirDefender Bluetooth Earmuff,Blk,Safety
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light, LED, Blue, Polycarbonate, IP65 (XVUC26)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Dark M (1510034-10378)
- REFRIGIWEAR Insulated Wool Grip Glove Green Med (0421RGRNMED)
- HONEYWELL Multi-Gas Detector, 14 hr Battery Life, Gray (M020-11111-111)
- ISOTUNES Link Aware Bluetooth Earmuff, Ambient Lst (IT-35)
- ISOTUNES AirDefender Bluetooth Earmuff, Blk, Safety (IT-46)
- ISOTUNES ISOtunes Sport ADVANCE Bluetooth Hearing Protection Earbuds (IT-34)
- ISOTUNES Link 2.0 Bluetooth Earmuff, Safety Orange (IT-48)
- ISOTUNES Link 2.0 Bluetooth Earmuff, Safety Orange (IT-49)
- 3M Hard Hat Mounted Ear Muffs, 23 dB, Peltor Hi-Viz, Black/Orange (H31P3E)
- TASCO Multi-Position Ear Muffs, 29 dB, Sound Star, Gray/Red (100-22900)
- Isotunes Earmuffs