Shop All Earmuffs
Isotunes
AirDefender Bluetooth Earmuff, Blk, Safety
Mfr # IT-46
Zoro # G604924952
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.5
- Includes ISOtunes AIR DEFENDER comes with an Aux In cable and a Micro USB charging cable.
- Features ANSI-certified 24 dB NRR OSHA-compliant hearing protection SafeMaxâ„¢ Technology limits volume to 85 dB Up to 40 hour battery life IPX4 sweat and water resistance Background noise-reducing microphone for clear calls in loud environments Bluetooth 5.0 Aux input for nonstop listening Ultra-lightweight Memory foam ear cushions and headband
- Material ABS Plastic; PU Foam; Steel
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8.5 |
Width | 6.3 |
Length | 4.5 |
Details
Item | Hearing Protection |
Includes | ISOtunes AIR DEFENDER comes with an Aux In cable and a Micro USB charging cable. |
Features | ANSI-certified 24 dB NRR OSHA-compliant hearing protection SafeMaxâ„¢ Technology limits volume to 85 dB Up to 40 hour battery life IPX4 sweat and water resistance Background noise-reducing microphone for clear calls in loud environments Bluetooth 5.0 Aux input for nonstop listening Ultra-lightweight Memory foam ear cushions and headband |
Material | ABS Plastic; PU Foam; Steel |
Color | Green |
Hearing Protection Type | hearing protection; hearing protector; earplugs; earmuffs; bluetooth hearing protection; ear protection; earbuds; electronic hearing protection; hearing protection headphones; noise cancelling headphones; phone calls; music |
Weight | 1.09 |
Description
AirDefender Bluetooth Earmuff,Blk,Safety
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Rubber Electrical Gloves, Size 10 (RG-B-C0-R11-10)
- HILLMAN 4" Brs Nail On #1 (847043)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473M68 (473M68)
- KLEIN TOOLS Hard Hat, KONSTRUCT Series, FullBrim, Class G, Rechargeable Headlamp (60447)
- ISOTUNES Link Aware Bluetooth Earmuff, Ambient Lst (IT-35)
- ISOTUNES AirDefender Bluetooth Earmuff, Blk, Safety (IT-47)
- ISOTUNES Link 2.0 Bluetooth Earmuff, Safety Orange (IT-49)
- ISOTUNES Link 2.0 Bluetooth Earmuff, Safety Orange (IT-48)
- ISOTUNES ISOtunes Sport ADVANCE Bluetooth Hearing Protection Earbuds (IT-34)
- 3M TEKK PROTECTION Protectr Hearing Muff (90540-6C)
- PIP Passive Earmuff, PR (263-V2NB)
- Isotunes Earmuffs