Shop All Pneumatic Parts
Isostatic Industries
Oilube Powdered Metal Sleeve Bearing, Bronze SAE 841, 5"ID X 5-3/4"OD X 2"L
Mfr # 101835
Zoro # G005829924
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isostatic Industries
- MFR # 101835
- Zoro # G005829924
- UPC # 846802008352
- Country of Origin United States
- Category Pneumatic Parts
Description
Oilube powdered metal sleeve bearing 101835, bronze sae 841, 5"id x 5-3/4"od x 2"l features powdered metal bronze - self lubricating; vacuum impregnated with sae 30 weight oil ideal for heavy loads at moderate speeds or light loads at high speeds sae 841-copper (87-90%), tin (8-9%), other elements rohs compliant reach compliant performance data load at speed - pv max value (psi / sfm) = 50,000 load - p max value = 2,000 lb/in speed - v max value = 1,200 ft/min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch Key Hose Clamp, PK 5 (11741PK)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 14 in Stroke, Round Body Double Acting (5VMN8)
- BANDO QD Bore 1 15/16 (1.9375), Sds 1 15/16 (SDS 1 15/16)
- DDS Shaft Seal, 15 x 28 x 7 mm., Nitrile Rubber (152807TC)
- DYNABRADE Blade Set, PK5 (07107)
- SPEEDAIRE Cylinder (TTRL80521G)
- BELLOFRAM PRECISION CONTROLS High Flow Relay, 3/4 NPT, 0-200 psi, 1:1 Ratio (961-158-000)
- DYNABRADE Lock Ring (59058)
- DYNABRADE Flat Spring (11539)
- MILWAUKEE TOOL & EQUIPMENT Anvil 140 lb Solid Cast Steel (600140)
- ZORO SELECT Repair Kit (RKD1204XL)
- Isostatic Industries Pneumatic Parts