Shop All Pneumatic Parts
Isostatic Industries
Oilube Powdered Metal Sleeve Bearing, Bronze SAE 841, 4"ID X 4-1/2"OD X 4"L
Mfr # 201553
Zoro # G505830208
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isostatic Industries
- MFR # 201553
- Zoro # G505830208
- UPC # 846802035426
- Country of Origin United States
- Category Pneumatic Parts
Description
Oilube powdered metal sleeve bearing 201553, bronze sae 841, 4"id x 4-1/2"od x 4"l features powdered metal bronze - self lubricating; vacuum impregnated with sae 30 weight oil ideal for heavy loads at moderate speeds or light loads at high speeds sae 841-copper (87-90%), tin (8-9%), other elements rohs compliant reach compliant performance data load at speed - pv max value (psi / sfm) = 50,000 load - p max value = 2,000 lb/in speed - v max value = 1,200 ft/min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 3350mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB3350)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0055D005BNHC, Pressure Line, 5 micron, Outside-In (MF0060372)
- TOMPKINS Hydraulic Fitting-Steel06MOR-06MOR 90 (6807-06-06)
- DIVERSITECH Motor Start Capacitor, 110/125VAC (540-648)
- DEUBLIN Union M20x1.5 RH 22mm (157-016-738)
- 3M Level - Elite 12,000 RPM ROS 5.0 (3/16in) Orbit 55182, 1/pk (55182)
- BELLOFRAM PRECISION CONTROLS HR Precision Relay, 1:1 Ratio, 1/2 NPT, 0-150 psi - 15 SCFM Relief (961-146-000)
- DYNABRADE Motor Brush Set, 110/120V-60 Hz (80057)
- MI-T-M Wheel (14-0075)
- WILKERSON Siphon Tube Assembly (LRP-96-182)
- CHICAGO PNEUMATIC Bearing (C068659)
- Isostatic Industries Pneumatic Parts