Shop All Pneumatic Parts
Isostatic Industries
Oilube Powdered Metal Sleeve Bearing, Bronze SAE 841, 3"ID X 3-1/2"OD X 4"L
Mfr # 401567
Zoro # G205830423
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isostatic Industries
- MFR # 401567
- Zoro # G205830423
- UPC # 846802048617
- Country of Origin United States
- Category Pneumatic Parts
Description
Oilube powdered metal sleeve bearing 401567, bronze sae 841, 3"id x 3-1/2"od x 4"l features powdered metal bronze - self lubricating; vacuum impregnated with sae 30 weight oil ideal for heavy loads at moderate speeds or light loads at high speeds sae 841-copper (87-90%), tin (8-9%), other elements rohs compliant reach compliant performance data load at speed - pv max value (psi / sfm) = 50,000 load - p max value = 2,000 lb/in speed - v max value = 1,200 ft/min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 4 in Bore, 4 1/2 in Stroke, NFPA Double Acting (5VLK8)
- BANDO 483 mm Outside Length, 13 mm Top Width, 1 Ribs (4L190)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (B6T30)
- TRITAN Deep Grv Ball Brng, Inch, 2 Rubber Seals, Snap Rng, 0.5-in. Bre Dia., 1.375-in. OD, 0.4375-in. W (1621 2RSNR PRX)
- DYNABRADE Max Flow, Air Hose Assembly, 12 ft. (94852)
- FESTO Multi-Pin Plug Socket NECA-S1G9-P9-MP1 (NECA-S1G9-P9-MP1)
- INTERSTATE PNEUMATICS Steel Hex Headless Plug 1/4 Inch NPT Male (FPP42S)
- SPEEDAIRE Front Valve Block (TTR4420432G)
- MI-T-M Blower Motor, 120V (2-0085)
- DYNABRADE Carbon Brush, 42733 (42733)
- DYNABRADE Slider/Housing Assembly, Right and Left (57427)
- Isostatic Industries Pneumatic Parts