Shop All Pneumatic Parts
Isostatic Industries
Oilube Powdered Metal Sleeve Bearing, Bronze SAE 841, 3"ID X 3-1/2"OD X 4"L
Mfr # 301446
Zoro # G905830464
Free Shipping & Returns
$118.99
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
- Brand Isostatic Industries
- MFR # 301446
- Zoro # G905830464
- UPC # 846802041601
- Country of Origin United States
- Category Pneumatic Parts
Description
Oilube powdered metal sleeve bearing 301446, bronze sae 841, 3"id x 3-1/2"od x 4"l features powdered metal bronze - self lubricating; vacuum impregnated with sae 30 weight oil ideal for heavy loads at moderate speeds or light loads at high speeds sae 841-copper (87-90%), tin (8-9%), other elements rohs compliant reach compliant performance data load at speed - pv max value (psi / sfm) = 50,000 load - p max value = 2,000 lb/in speed - v max value = 1,200 ft/min
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
- ZORO SELECT Hydraulic Reservoir, 8 Gal Cap. (24W702)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ-08MJ TEE (2603-08-08-08)
- PARKER Hydraulic Hose Adapter, 1.7" L, 7200 psi (1/2 X 1/4 FF-SS)
- CAMOZZI #P6520 53-02, Male Elbow Swivel, 5/32" OD X 1/8" NPT (P6520 53-02)
- CHICAGO PNEUMATIC Retainer Buffer (8940159856)
- CAMOZZI BSPp Female-BSPp Male Extended Adapter, G1/8 X G1/8 (2525 1/8-36)
- MI-T-M Isolator (14-0008)
- 3M Rubber Cushion Polishing Whl 45144, 3/4inx1-1/2inx1/4in, 1/pk (45144)
- DYNABRADE Felt Ring (50412)
- SPEEDAIRE Latch Spring, For Use With Mfr. Model Number: 6WA74 (6WA7475-3)
- Isostatic Industries Pneumatic Parts