Shop All Pneumatic Parts
Isostatic Industries
Oilube Powdered Metal Sleeve Bearing, Bronze SAE 841, 3"ID X 3-1/2"OD X 4"L
Mfr # 201549
Zoro # G605830283
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isostatic Industries
- MFR # 201549
- Zoro # G605830283
- UPC # 846802035389
- Country of Origin United States
- Category Pneumatic Parts
Description
Oilube powdered metal sleeve bearing 201549, bronze sae 841, 3"id x 3-1/2"od x 4"l features powdered metal bronze - self lubricating; vacuum impregnated with sae 30 weight oil ideal for heavy loads at moderate speeds or light loads at high speeds sae 841-copper (87-90%), tin (8-9%), other elements rohs compliant reach compliant performance data load at speed - pv max value (psi / sfm) = 50,000 load - p max value = 2,000 lb/in speed - v max value = 1,200 ft/min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA 3" ID x 20 ft PVC Water Suction Hose 65 PSI Clear/BL (45DU73)
- DIXON TBolt, Clamp SS Bolt, 2.646", 2.942" (STBC288)
- BANDO 838 mm Outside Length, 17 mm Top Width, 1 Ribs (5L330)
- ZORO SELECT Plastic Worm Dr Hose Clmp, Wing Scrw, PK10 (PWD-13-75-WG-PA66-BK)
- DYNABRADE Collet Cap (51657)
- FESTO Centring Sleeve ZBH-5 (ZBH-5)
- DAYTON Belt Drive Shaft (TTST246642G)
- DYNABRADE Spindle (02029)
- DYNABRADE Muffler Assembly (59273)
- CAMOZZI Male Connector, 8MM OD X 1/4 (8512 8-1/4)
- CAMOZZI #6512 6-1/8, Male Connector 6MM OD X G1/8 (6512 6-1/8)
- Isostatic Industries Pneumatic Parts