Shop All Pneumatic Parts
Isostatic Industries
Oilube Powdered Metal Sleeve Bearing, Bronze SAE 841, 3-1/2"ID X 4"OD X 4"L
Mfr # 201552
Zoro # G505830284
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isostatic Industries
- MFR # 201552
- Zoro # G505830284
- UPC # 846802035419
- Country of Origin United States
- Category Pneumatic Parts
Description
Oilube powdered metal sleeve bearing 201552, bronze sae 841, 3-1/2"id x 4"od x 4"l features powdered metal bronze - self lubricating; vacuum impregnated with sae 30 weight oil ideal for heavy loads at moderate speeds or light loads at high speeds sae 841-copper (87-90%), tin (8-9%), other elements rohs compliant reach compliant performance data load at speed - pv max value (psi / sfm) = 50,000 load - p max value = 2,000 lb/in speed - v max value = 1,200 ft/min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 680.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVZ3)
- CAMOZZI #S6520 6-1/4, Male Elbow Swivel, 6MM OD X G1/4 (S6520 6-1/4)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 200-230V (FRN0006C2S-7U)
- KIPP Conical Grease Nipple Straight, D=M06X1, Form:A, Steel, Hexagon (K1132.1106100)
- MI-T-M Oil Nozzle, 2.75 90Deg B (18-0361)
- SPEEDAIRE Retainer O-Ring (TT23231G)
- CAMOZZI #6520 04-02, Swivel Male Elbow, 1/4" OD X 1/8" NPT (6520 04-02)
- MASTER PNEUMATIC POLYETHYLENE ELEMENT KIT (KA130-27PE5)
- SPEEDAIRE Handle Assembly (TT2CUC53G)
- DYNABRADE Pin (96444)
- DADCO GAS SPRING 125MM PNEUMATIC SHOCK ABSORBER (LJ.300.125.TO)
- Isostatic Industries Compressor, Air Tank & Pneumatic Tool Parts