Shop All Pneumatic Parts
Isostatic Industries
Oilube Powdered Metal Sleeve Bearing, Bronze SAE 841, 3-1/2"ID X 4"OD X 4"L
Mfr # 101830
Zoro # G605830030
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isostatic Industries
- MFR # 101830
- Zoro # G605830030
- UPC # 846802008307
- Country of Origin United States
- Category Pneumatic Parts
Description
Oilube powdered metal sleeve bearing 101830, bronze sae 841, 3-1/2"id x 4"od x 4"l features powdered metal bronze - self lubricating; vacuum impregnated with sae 30 weight oil ideal for heavy loads at moderate speeds or light loads at high speeds sae 841-copper (87-90%), tin (8-9%), other elements rohs compliant reach compliant performance data load at speed - pv max value (psi / sfm) = 50,000 load - p max value = 2,000 lb/in speed - v max value = 1,200 ft/min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 1.500 In (TWD2435-HLA)
- TSUBAKI 10FT 3/4IN SINGLE ROLLER CHAIN (RS60 RIV)
- DIXON Boss Ground Joint Male Spud Steel, 3/4" (GM8)
- MITSUBOSHI 2/B248 251Inch Outside Length, 2 Ribs (2RB248)
- YELLOW JACKET Alloy Mandrel, 5/16" Size (63327)
- WILKERSON Diverter Block (N18-04-0000)
- DYNABRADE Shaft Key (54673)
- INTERSTATE PNEUMATICS Steel Hex Headless Plug 1/4 Inch NPT Male (FPP42S)
- SPEEDAIRE Housing Cap (TT126307G)
- DYNABRADE Ring Gear (53191)
- DYNABRADE Wheel Guard, Type 27, 7" (54918)
- Isostatic Industries Compressor, Air Tank & Pneumatic Tool Parts