Shop All Sleeve Bearings
Isostatic Industries
Isostatic TUÂ Sleeve Bearing, Steel-Backed PTFE Lined, 7"ID X 7-3/16"OD X 4"L
Mfr # 501320
Zoro # G105830592
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isostatic Industries
- MFR # 501320
- Zoro # G105830592
- UPC # 846802055844
- Country of Origin China
- Category Sleeve Bearings
Description
Isostatic tu sleeve bearing 501320, steel-backed ptfe lined, 7"id x 7-3/16"od x 4"l features self-lubricating dry sliding bearing ideal for heavy loads at moderate speeds or light loads at high speeds temperature range of -328f to +536f a steel-backed composite material comprised of low carbon steel, sintered bronze and ptfe lined performance data load at speed - pv max value (psi / sfm) = 102,000 load - p max value = 36,250 lb/in speed - v max value = 1,900 ft/min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Dual Purpose Electric/Air Spring Reels (C-L350-5016-F)
- NATIONAL Small Bore Metric Seals, 32X52X7-R2LS32-S (32X52X7-R2LS32-S)
- CHAR-LYNN Motor, Hydraulic, 2.8 cu in/rev, 4 Bolt (101-1009)
- PRIMEFIT 1/4" Poly Hose End x 1/4" Male NPT, 10PCS (HRK14PU14M-B10-P)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-1/2, PK3 (CB101612)
- MIDWEST FASTENER 15mm x 12mm x 12mm Metric Bronze Bearings 2PK (32481)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/16, L 1/2, PK3 (EF030508)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-386)
- ZORO SELECT Sleeve Bearing, 65 mm Bore, PTFE Steel (ZUSAB-PB-232)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (CB081408)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (CB101608)
- Isostatic Industries Plain Bearings