Shop All Sleeve Bearings
Isostatic Industries
Isostatic TUÂ Sleeve Bearing, Steel-Backed PTFE Lined, 6-1/2"ID X 6-11/16"OD X 4"L
Mfr # 501300
Zoro # G105830394
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isostatic Industries
- MFR # 501300
- Zoro # G105830394
- UPC # 846802055646
- Country of Origin China
- Category Sleeve Bearings
Description
Isostatic tu sleeve bearing 501300, steel-backed ptfe lined, 6-1/2"id x 6-11/16"od x 4"l features self-lubricating dry sliding bearing ideal for heavy loads at moderate speeds or light loads at high speeds temperature range of -328f to +536f a steel-backed composite material comprised of low carbon steel, sintered bronze and ptfe lined performance data load at speed - pv max value (psi / sfm) = 102,000 load - p max value = 36,250 lb/in speed - v max value = 1,900 ft/min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 16 mm, 400 mm (16MM SOFT CTL X 400MM)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925837, Pressure Line, 10 micron, Outside-In (MF0059662)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-5/8-B)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925385, Pressure Line, 10 micron, Outside-In (MF0058380)
- DAYTON 1X866 Bronze Sleeve Bearing 3 Pack (1X866)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1, PK3 (CB060808)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/2, PK3 (CB121412)
- DAYTON Sleeve Bearing, 1/2x3/4x5/8 L, PK3 (3FJN2)
- LAU Sleeve Bearings with Insulator, 3/4" Shaft Diameter (38-2443-02)
- ZORO SELECT Sleeve Bearing, 20 mm Bore, PTFE Steel (ZUSAB-PB-409)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 3/4, PK3 (EP121412)
- Isostatic Industries Sleeve Bearings