Shop All Sleeve Bearings
Isostatic Industries
Isostatic TUÂ Sleeve Bearing, Steel-Backed PTFE Lined, 300mm ID X 305mm OD X 60mm Long
Mfr # 701222
Zoro # G505830406
Free Shipping & Returns
$149.99
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
- Brand Isostatic Industries
- MFR # 701222
- Zoro # G505830406
- UPC # 846802069896
- Country of Origin China
- Category Sleeve Bearings
Description
Isostatic tu sleeve bearing 701222, steel-backed ptfe lined, 300mm id x 305mm od x 60mm long features self-lubricating dry sliding bearing ideal for heavy loads at moderate speeds or light loads at high speeds temperature range of -328f to +536f a steel-backed composite material comprised of low carbon steel, sintered bronze and ptfe lined performance data load at speed - pv max value (psi / sfm) = 102,000 load - p max value = 36,250 lb/in speed - v max value = 1,900 ft/min
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
- NATIONAL Small Bore Metric Seals, 16X24X5-R2LS32-S (16X24X5-R2LS32-S)
- WD-40 3-IN-ONE Multi-Purpose Oil 4 oz (100703)
- GAST Repair Kit, Compressor (K821-WW)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 25 hp (RS18I-A125-208)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2, PK3 (CB081016)
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-870)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-32)
- ZORO SELECT Sleeve Bearing, 60 mm Bore, PTFE Steel (ZUSAB-PB-221)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/8, L 3/8, PK3 (DPEP020406)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 3/4, PK3 (EF101412)
- ZORO SELECT Sleeve Bearing, 18 mm Bore, PTFE Steel (ZUSAB-PB-404)
- Isostatic Industries Sleeve Bearings