Shop All Sleeve Bearings
Isostatic Industries
Isostatic TUÂ Sleeve Bearing, Steel-Backed PTFE Lined, 250mm ID X 255mm OD X 60mm Long
Mfr # 701218
Zoro # G805829964
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isostatic Industries
- MFR # 701218
- Zoro # G805829964
- UPC # 846802069858
- Country of Origin China
- Category Sleeve Bearings
Description
Isostatic tu sleeve bearing 701218, steel-backed ptfe lined, 250mm id x 255mm od x 60mm long features self-lubricating dry sliding bearing ideal for heavy loads at moderate speeds or light loads at high speeds temperature range of -328f to +536f a steel-backed composite material comprised of low carbon steel, sintered bronze and ptfe lined performance data load at speed - pv max value (psi / sfm) = 102,000 load - p max value = 36,250 lb/in speed - v max value = 1,900 ft/min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 8.75 inch OD (BK90x1-3/16)
- CONTINENTAL CONTITECH B29 Wrapped V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs (B29)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 10.6A (KDRAA28L2)
- INGERSOLL-RAND Check Valve, Ingersoll Rand (85582286)
- BUNTING BEARINGS Sleeve Bearing, 7/8" I.D., 1" O.D., 2" L (EBCB141616)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 1-1/2, PK3 (CB141612)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 1/2, PK3 (EF101408)
- IGUS IGUS 5/16" x 1/2" iglide G300 Polymer Sleeve Bearing (GSI-0405-08)
- BUNTING BEARINGS Flanged Bearing, I.D. 1-1/2, L 1-1/2 (EXEF242824)
- ZORO SELECT Sleeve Bearing, 6mm Bore, PTFE-Lined Steel (ZUSAB-PB-14)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-35)
- Isostatic Industries Sleeve Bearings