Shop All Sleeve Bearings
Isostatic Industries
Isostatic TUÂ Sleeve Bearing, Steel-Backed PTFE Lined, 250mm ID X 255mm OD X 100mm Long
Mfr # 701219
Zoro # G705830114
Free Shipping & Returns
$128.99
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
- Brand Isostatic Industries
- MFR # 701219
- Zoro # G705830114
- UPC # 846802069865
- Country of Origin China
- Category Sleeve Bearings
Description
Isostatic tu sleeve bearing 701219, steel-backed ptfe lined, 250mm id x 255mm od x 100mm long features self-lubricating dry sliding bearing ideal for heavy loads at moderate speeds or light loads at high speeds temperature range of -328f to +536f a steel-backed composite material comprised of low carbon steel, sintered bronze and ptfe lined performance data load at speed - pv max value (psi / sfm) = 102,000 load - p max value = 36,250 lb/in speed - v max value = 1,900 ft/min
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
- INA Thrust Washer, Inside Dia. 0.625 In (TWB1018)
- PARKER Fitting, Female ORS, Straight, 5/8 (1JS43-10-10)
- A & I PRODUCTS Aramid Blue V-Belt (3/8" X 32" ) 13.5" x3.5" x0.5" (A-3L320K)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UELPL-5/8M)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 2-1/4 (CB182118)
- BUNTING BEARINGS Flanged Bearing, I.D. 1-1/2, L 1-1/2 (EXEF242824)
- ZORO SELECT Sleeve Bearing, 40 mm Bore, PTFE Steel (ZUSAB-PB-420)
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-872)
- MIDWEST FASTENER 1/2" x 5/8" x 1-1/8" Bronze Sleeve Bearings 3PK (64293)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 3/4, PK3 (EXEP121412)
- BUNTING BEARINGS Sleeve Bearing, 5/16" I.D., 1/2" O.D., 1" L (EBCB050808)
- Isostatic Industries Sleeve Bearings