Shop All Sleeve Bearings
Isostatic Industries
Isostatic TUÂ Sleeve Bearing, Steel-Backed PTFE Lined, 220mm ID X 225mm OD X 100mm Long
Mfr # 701213
Zoro # G705830497
Free Shipping & Returns
$119.99
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
- Brand Isostatic Industries
- MFR # 701213
- Zoro # G705830497
- UPC # 846802069803
- Country of Origin China
- Category Sleeve Bearings
Description
Isostatic tu sleeve bearing 701213, steel-backed ptfe lined, 220mm id x 225mm od x 100mm long features self-lubricating dry sliding bearing ideal for heavy loads at moderate speeds or light loads at high speeds temperature range of -328f to +536f a steel-backed composite material comprised of low carbon steel, sintered bronze and ptfe lined performance data load at speed - pv max value (psi / sfm) = 102,000 load - p max value = 36,250 lb/in speed - v max value = 1,900 ft/min
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
- KOYO Inner Ring, 1 in Bore, Alloy Steel (IR-162016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 12, L 12, PK5 (AAM012016012)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/4 CD-SS)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566212, Pressure Line, 10 micron, Outside-In (MF0058760)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/4, PK3 (ECOF081212)
- ZORO SELECT Sleeve Bearing, 15 mm Bore, PTFE Steel (ZUSAB-PB-400)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1/4, PK3 (DPEP050604)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-892)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/2, PK3 (CB162012)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (CB081408)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-5/8, L 2-1/4 (CB263018)
- Isostatic Industries Plain Bearings