Shop All Sleeve Bearings
Isostatic Industries
Isostatic TUÂ Sleeve Bearing, Steel-Backed PTFE Lined, 200mm ID X 205mm OD X 100mm Long
Mfr # 701205
Zoro # G905830488
Free Shipping & Returns
$104.99
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
- Brand Isostatic Industries
- MFR # 701205
- Zoro # G905830488
- UPC # 846802069728
- Country of Origin China
- Category Sleeve Bearings
Description
Isostatic tu sleeve bearing 701205, steel-backed ptfe lined, 200mm id x 205mm od x 100mm long features self-lubricating dry sliding bearing ideal for heavy loads at moderate speeds or light loads at high speeds temperature range of -328f to +536f a steel-backed composite material comprised of low carbon steel, sintered bronze and ptfe lined performance data load at speed - pv max value (psi / sfm) = 102,000 load - p max value = 36,250 lb/in speed - v max value = 1,900 ft/min
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
- DURA-EXTREME WEDGE VBelt, 5VX, 0625 x 867in OC (5VX867)
- PIX Belt, B/5L, 21/32 x 183 in. OC (B180)
- WEG Motor- 00118OT1BO56Motor-S, 1 HP, 1800 RPM, ODP, 56 FRAME, 115/208Motor-230 VOLTS (00118OT1BO56-S)
- DYNABRADE Spring, 1468 (01468)
- ZORO SELECT Sleeve Bearing, 14 mm Bore, PTFE Steel (ZUSAB-PB-54)
- BUNTING BEARINGS Sleeve Bearing, I.D. 10, L 10, PK5 (CFM010013010)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/4, PK3 (CB162210)
- ZORO SELECT Flanged Sleeve Bearing, 3/8 in Bore (ZUSAB-PB-1067)
- ZORO SELECT Sleeve Bearing, 15 mm Bore, PTFE Steel (ZUSAB-PB-399)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/2, PK3 (EXEP060808)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-1/2, PK3 (CB101512)
- Isostatic Industries Sleeve Bearings