Shop All Sleeve Bearings
Isostatic Industries
Isostatic TUÂ Sleeve Bearing, Steel-Backed PTFE Lined, 180mm ID X 185mm OD X 100mm Long
Mfr # 701201
Zoro # G405830544
Free Shipping & Returns
$97.99
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
- Brand Isostatic Industries
- MFR # 701201
- Zoro # G405830544
- UPC # 846802069681
- Country of Origin China
- Category Sleeve Bearings
Description
Isostatic tu sleeve bearing 701201, steel-backed ptfe lined, 180mm id x 185mm od x 100mm long features self-lubricating dry sliding bearing ideal for heavy loads at moderate speeds or light loads at high speeds temperature range of -328f to +536f a steel-backed composite material comprised of low carbon steel, sintered bronze and ptfe lined performance data load at speed - pv max value (psi / sfm) = 102,000 load - p max value = 36,250 lb/in speed - v max value = 1,900 ft/min
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
- INGERSOLL-RAND Separator Element, For 75-100 HP (39863857)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (VQ1101-51)
- MILTON INDUSTRIES V-Style 1/4" MNPT Steel Plug (760-1)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SH4-63)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- ZORO SELECT Sleeve Bearing, 25 mm Bore, PTFE Steel (ZUSAB-PB-127)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 3/8, PK3 (EP040606)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (CB162216)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 5/8, PK3 (CB081005)
- ZORO SELECT Flanged Sleeve Bearing, 3/4 in Bore (ZUSAB-PB-1078)
- ZORO SELECT Sleeve Bearing, 8mm Bore, PTFE-Lined Steel (ZUSAB-PB-22)
- Isostatic Industries Plain Bearings