Isosorb

Liquid Solidifier, 4.5 oz.


product price: $4.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Container Type Bottle
  • Primary Neutralizing Application Solidifiers
  • Neutralizing Capacity 0.79 gal
  • Neutralizes Chemical Type Solidifies Bodily Fluids and other Liquids
  • Absorbent Form Granular
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 4.5 oz
Size 4.5 Oz.

Details

Item Liquid Solidifier
Container Type Bottle
Primary Neutralizing Application Solidifiers
Neutralizing Capacity 0.79 gal
Neutralizes Chemical Type Solidifies Bodily Fluids and other Liquids
Absorbent Form Granular
Volume Absorbed Per Pkg. 3L
Product Form Liquid
Product Type Liquid Neutralizer
Neutralizing Yes
Series SOLIDIFER
Dry Volume 0.1 gal
Color White
Weight 3/10 lb
Volume Absorbed per Pkg. 3L

Description

Liquid Solidifier, Product Type Liquid Neutralizer, Product Form Liquid, Neutralizing Capacity 0.79 gal, Size 4.5 Oz., Container Type Bottle, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.