Shop All Screwdriver Bit Sets
Isomax
4 Piece Bit Set, 1/4"
Mfr # 88479
Zoro # G2413153
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Material Steel
- Application Deep Recessed Phillips Head Screws and Hard to Reach Areas
- Includes Phillips #0, 1, 2, 3, 1/4 Hex Shank Bits 12 in L
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isomax
- MFR # 88479
- Zoro # G2413153
- UPC # 083771884796
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Hex Shank Size | 1/4 in |
Details
Material | Steel |
Application | Deep Recessed Phillips Head Screws and Hard to Reach Areas |
Includes | Phillips #0, 1, 2, 3, 1/4 Hex Shank Bits 12 in L |
Number of Pieces | 4 |
Impact Rated | Yes |
Fastening Tool Item | Bit Set |
No. of Pieces | 4 |
Item | Phillips Bit Set |
Application - Tools | Impact |
Fastening Tool Material | Steel |
Description
Phillips Bit Set, No. of Pieces 4, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes Phillips #0, 1, 2, 3, 1/4 Hex Shank Bits 12 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Aluminium Hookaroon, 27.5" (OX 172 A-0700)
- STARRETT Phillips Blade O for Screwdriver Phillips #0 (PT14443)
- REGAL CUTTING TOOLS M10 x 1.0 D2 3FL Spiral Point STI Plug (007288AS)
- SLUGGER BY FEIN Annular Cutter, 1-5/16" dia., 2" Cutting D (63134333042)
- ISOMAX 4 Piece Bit Set, 1/4" (88499)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-HEX)
- PROTO Torx Bit Set, Pieces 7 (J4739P)
- BLU-MOL XTREME DRIL BIT SET BK OXD 17PC (E0217001)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK5 (DT302P5)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK43 (DWAFT43SET)
- DIABLO Driver Bit Range Of Square Bits Del, PK2 (DSQ21P2)
- Isomax Screwdrivers and Nutdrivers