Shop All Exit Signs with Lights
Isolite
Slf-Lum ExtSgn, Plst, Trtm, SLX-60, Stdrd
Mfr # SLX-60-D-20-R
Zoro # G3954146
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 8 1/2 in
- Depth 2 1/2 in
- Number of Faces 2
- Mounting Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isolite
- MFR # SLX-60-D-20-R
- Zoro # G3954146
- Country of Origin Canada
- Category Exit Signs with Lights
Dimensions
Width | 14 in |
Height | 8 1/2 in |
Depth | 2 1/2 in |
Letter Size | 3/4 in Stroke x 6 in H |
Manufacturers Warranty Length | 20 Yrs. |
Text Size | 3/4 in Stroke x 6 in High |
Overall Height | 8 1/2 in |
Text Height | 6 in |
Text Stroke Width | 3/4 in |
Overall Depth | 2 1/2 in |
Overall Width | 14 in |
Description
Self-Luminous Exit Sign, Red Background Color, 2 1/2 in Overall Depth, 8 1/2 in Overall Height, 14 in Overall Width, Directional Indicators Universal Field Selectable Chevrons, Plastic Housing Material, Life Expectancy 20 yr, Number of Faces 2, Mounting Location Wall, Wet Location Rated Environmental Rating, UV Stabilized Housing Finish, Lighting Technology Tritium, 20 Yrs. Manufacturers Warranty Length, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -67 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 12 Men's Steel Rubber Boot, Green (15D834)
- ZORO SELECT Traffic Cone, 7 lb., Blue Cone Color (RS70032C-BLUE)
- BDG Acrylic 3-Hole Balaclava, EA, Universal (90-0-520)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 060)
- ISOLITE Slf-Lum ExtSgn, Alum, Trtm, 2040-70, Vdl Rst (2040-70-10-R)
- ISOLITE Self-Luminous Exit Sign, 20 yr., 1 Face, SLX60-S-R-20-WH-U (SLX60-S-R-20-WH-U)
- ISOLITE Slf-Lum ExtSgn, Alm, Trtm, 2040-01, Stdrd (2040-01-10-G)
- ISOLITE Slf-Lum ExtSgn, Alum, Trtm, 2040-01, Std (2040-01-20-G)
- ISOLITE Self-Luminous Exit Sign, 10 yr., 2 Face (SLX60-D-G-10-WH-U)
- ISOLITE Self-Luminous Exit Sign, 20 yr., 1 Face, SLX60-S-G-20-WH-U (SLX60-S-G-20-WH-U)
- LITHONIA LIGHTING ExtSgn EmLt, Thermopl, Nic Cad, LED, 4.3W (LHQM LED G)
- Isolite Exit Signs with Lights