Shop All Exit Signs with Lights
Isolite
Slf-Lum ExtSgn, Plst, Tritm, SLX-60, Stdrd
Mfr # SLX60-S-R-10-WH-U
Zoro # G3889448
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 8 1/2 in
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Letter Color White
- Directional Indicators Universal Field Selectable Chevrons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isolite
- MFR # SLX60-S-R-10-WH-U
- Zoro # G3889448
- Country of Origin Canada
- Category Exit Signs with Lights
Dimensions
Width | 14 in |
Height | 8 1/2 in |
Letter Size | 3/4 in Stroke x 6 in H |
Depth | 1 in |
Overall Height | 8 1/2 in |
Overall Width | 14 in |
Text Size | 3/4 in Stroke x 6 in High |
Text Stroke Width | 3/4 in |
Overall Depth | 1 in |
Text Height | 6 in |
Description
Self-Luminous Exit Sign, Red Background Color, 1 in Overall Depth, 8 1/2 in Overall Height, 14 in Overall Width, Directional Indicators Universal Field Selectable Chevrons, Plastic Housing Material, Life Expectancy 10 yr, Number of Faces 1, Mounting Location Wall, Wet Location Rated Environmental Rating, UV Stabilized Housing Finish, Lighting Technology Tritium, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -67 Degrees F, Mounting Type Surface
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Dielectric Overboot, Size 14, PR (21406WT 14)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (19-D318/L)
- 3M Disposable Earplugs, Bullet; Tapered Shape, 29.0 Decibel, Orange (7100099848)
- TOP DOG Die Cut Apron, 45", 6 mil, Red (80014)
- ISOLITE Self-Luminous Exit Sign, 20 yr., 1 Face, SLX60-S-R-20-WH-U (SLX60-S-R-20-WH-U)
- ISOLITE Slf-Lum ExtSgn, Alum, Trtm, 2040-70, Vdl Rst (2040-70-10-R)
- ISOLITE Self-Luminous Exit Sign, 10 yr., 2 Face (SLX60-D-G-10-WH-U)
- ISOLITE Slf-Lum ExtSgn, Alum, Trtm, 2040-01, Stdrd (2040-01-20-R)
- ISOLITE Self-Luminous Exit Sign, 20 yr., 1 Face, SLX60-S-G-20-WH-U (SLX60-S-G-20-WH-U)
- ISOLITE Slf-Lum ExtSgn, Alm, Trtm, 2040-01, Stdrd (2040-01-10-G)
- DUAL-LITE NEMA 4X Aluminum Red/White Exit Sign, Two-Sided (SEWLDRWE)
- Isolite Signs