Shop All Exit Signs with Lights
Isolite
Slf-Lum ExtSgn, Alum, Trtm, 2040-70, Vndl Rs
Mfr # 2040-70-10-G
Zoro # G3954216
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 3/4 in
- Height 12 1/4 in
- Directional Indicators Universal Field Selectable Chevrons
- Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons
- Lamp Type Self-Luminous Tritium Filled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isolite
- MFR # 2040-70-10-G
- Zoro # G3954216
- Country of Origin Canada
- Category Exit Signs with Lights
Dimensions
Width | 16 3/4 in |
Height | 12 1/4 in |
Letter Size | 3/4 in Stroke x 6 in H |
Depth | 1 7/8 in |
Overall Height | 12 1/4 in |
Text Height | 6 in |
Manufacturers Warranty Length | 10 Yrs. |
Overall Width | 16 3/4 in |
Overall Depth | 2 in |
Text Size | 3/4 in Stroke x 6 in High |
Text Stroke Width | 3/4 in |
Description
Self-Luminous Exit Sign, Green Background Color, 2 in Overall Depth, 12 1/4 in Overall Height, 16 3/4 in Overall Width, Directional Indicators Universal Field Selectable Chevrons, Aluminum Housing Material, Life Expectancy 10 yr, Number of Faces 1, Vandal Resistant, Mounting Location Wall, Wet Location Rated Environmental Rating, Cast-Aluminum Housing Finish, Lighting Technology Tritium, 10 Yrs. Manufacturers Warranty Length, Maximum Operating Temperature 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20125)
- DANNER Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10.5EE)
- CHILL-ITS BY ERGODYNE Skull Cap, Black/White, Skulls (6630)
- GLOBAL INDUSTRIAL Wire Steel Quadruple Glove Box Holder, 11-15/16W x 3-13/16D x 19H (B2187696)
- ISOLITE Self-Luminous Exit Sign, 10 yr., 2 Face (SLX60-D-G-10-WH-U)
- ISOLITE Slf-Lum ExtSgn, Alum, Trtm, 2040-70, Vdl Rst (2040-70-10-R)
- ISOLITE Slf-Lum ExtSgn, Alum, Trtm, 2040-01, Stdrd (2040-01-20-R)
- ISOLITE Self-Luminous Exit Sign, 20 yr., 1 Face, SLX60-S-G-20-WH-U (SLX60-S-G-20-WH-U)
- ISOLITE Self-Luminous Exit Sign, 20 yr., 1 Face, SLX60-S-R-20-WH-U (SLX60-S-R-20-WH-U)
- ISOLITE Slf-Lum ExtSgn, Alm, Trtm, 2040-01, Stdrd (2040-01-10-G)
- BIG BEAM Exit Sign, LED, Red Letter Color, 1 Face, ECHL1RWW (ECHL1RWW)
- Isolite Exit Signs with Lights