Shop All Exit Signs with Lights
Isolite
Slf-Lum ExtSgn, Alum, Trtm, 2040-70, Vnd Rst
Mfr # 2040-70-20-G
Zoro # G3954207
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 3/4 in
- Height 12 1/4 in
- Housing Material Aluminum
- Depth 1 7/8 in
- Lamp Type Self-Luminous Tritium Filled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isolite
- MFR # 2040-70-20-G
- Zoro # G3954207
- Country of Origin Canada
- Category Exit Signs with Lights
Dimensions
Width | 16 3/4 in |
Height | 12 1/4 in |
Depth | 1 7/8 in |
Letter Size | 3/4 in Stroke x 6 in H |
Overall Width | 16 3/4 in |
Manufacturers Warranty Length | 20 Yrs. |
Text Height | 6 in |
Overall Depth | 2 in |
Text Stroke Width | 3/4 in |
Overall Height | 12 1/4 in |
Text Size | 3/4 in Stroke x 6 in High |
Description
Self-Luminous Exit Sign, Green Background Color, 2 in Overall Depth, 12 1/4 in Overall Height, 16 3/4 in Overall Width, Directional Indicators Universal Field Selectable Chevrons, Aluminum Housing Material, Life Expectancy 20 yr, Number of Faces 1, Vandal Resistant, Mounting Location Wall, Wet Location Rated Environmental Rating, Cast-Aluminum Housing Finish, Lighting Technology Tritium, 20 Yrs. Manufacturers Warranty Length, Maximum Operating Temperature 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (48-73-2201)
- CONDOR Lockout Tag, 3-1/4 in. W, PK25 (48RU08)
- ORREFORS Intermezzo Single Double Old Fashion (6257441)
- CONDOR Entrance Mat, Blue, 4 ft. W x 6 ft. L (8YGF9)
- ISOLITE Slf-Lum ExtSgn, Alum, Trtm, 2040-70, Vdl Rst (2040-70-10-R)
- ISOLITE Self-Luminous Exit Sign, 10 yr., 2 Face (SLX60-D-G-10-WH-U)
- ISOLITE Self-Luminous Exit Sign, 20 yr., 1 Face, SLX60-S-R-20-WH-U (SLX60-S-R-20-WH-U)
- ISOLITE Slf-Lum ExtSgn, Alum, Trtm, 2040-01, Stdrd (2040-01-20-R)
- ISOLITE Slf-Lum ExtSgn, Alm, Trtm, 2040-01, Stdrd (2040-01-10-G)
- ISOLITE Self-Luminous Exit Sign, 20 yr., 1 Face, SLX60-S-G-20-WH-U (SLX60-S-G-20-WH-U)
- LITHONIA LIGHTING Lithonia Lighting 186HU9 Indoor LED Lighted Exit Sign & Emergency Lights (3561545)
- Isolite Exit Signs with Lights