Shop All Exit Signs with Lights
Isolite
Slf-Lum ExtSgn, Alum, Trtm, 2040-70, Vdl Rst
Mfr # 2040-70-10-R
Zoro # G3954100
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 3/4 in
- Height 12 1/4 in
- Housing Material Aluminum
- Background Color- Emergency Lighting and Exit Signs Red
- Depth 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isolite
- MFR # 2040-70-10-R
- Zoro # G3954100
- Country of Origin Canada
- Category Exit Signs with Lights
Dimensions
Width | 16 3/4 in |
Height | 12 1/4 in |
Depth | 1 7/8 in |
Letter Size | 3/4 in Stroke x 6 in H |
Text Stroke Width | 3/4 in |
Overall Width | 16 3/4 in |
Manufacturers Warranty Length | 10 Yrs. |
Overall Height | 12 1/4 in |
Overall Depth | 2 in |
Text Size | 3/4 in Stroke x 6 in High |
Text Height | 6 in |
Description
Self-Luminous Exit Sign, Red Background Color, 2 in Overall Depth, 12 1/4 in Overall Height, 16 3/4 in Overall Width, Directional Indicators Universal Field Selectable Chevrons, Aluminum Housing Material, Life Expectancy 10 yr, Number of Faces 1, Vandal Resistant, Mounting Location Wall, Wet Location Rated Environmental Rating, Cast-Aluminum Housing Finish, Lighting Technology Tritium, 10 Yrs. Manufacturers Warranty Length, Maximum Operating Temperature 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9623G-9/L)
- KISHIGO T-Shirt, Black Sided, Class 3, Orange, XL (9135-XL)
- NMC Danger Authorized Personnel Only Beyond This Point Sign, D642AB (D642AB)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, XL (65111303XL)
- ISOLITE Slf-Lum ExtSgn, Alum, Trtm, 2040-01, Stdrd (2040-01-20-R)
- ISOLITE Slf-Lum ExtSgn, Alm, Trtm, 2040-01, Stdrd (2040-01-10-G)
- ISOLITE Self-Luminous Exit Sign, 10 yr., 2 Face (SLX60-D-G-10-WH-U)
- ISOLITE Self-Luminous Exit Sign, 20 yr., 1 Face, SLX60-S-G-20-WH-U (SLX60-S-G-20-WH-U)
- ISOLITE Self-Luminous Exit Sign, 20 yr., 1 Face, SLX60-S-R-20-WH-U (SLX60-S-R-20-WH-U)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lth Irn Phs, LED, 2.42W (EVCUGW)
- DUAL-LITE Ext Sgn, Thrmplstc, Wht, 11 1/2in, 1.42W (EVEUGWE)
- Isolite Signs