Shop All Exit Signs with Lights
Isolite
Slf-Lum ExtSgn, Alum, Trtm, 2040-07, Stanrd
Mfr # 2040-07-20-G
Zoro # G3954225
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 3/4 in
- Height 8 1/4 in
- Number of Faces 2
- Letter Size 3/4 in Stroke x 6 in H
- Mounting Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isolite
- MFR # 2040-07-20-G
- Zoro # G3954225
- Country of Origin Canada
- Category Exit Signs with Lights
Dimensions
Width | 12 3/4 in |
Height | 8 1/4 in |
Letter Size | 3/4 in Stroke x 6 in H |
Depth | 2 3/4 in |
Text Stroke Width | 3/4 in |
Manufacturers Warranty Length | 20 Yrs. |
Overall Height | 8 1/4 in |
Text Size | 3/4 in Stroke x 6 in High |
Text Height | 6 in |
Overall Width | 12 3/4 in |
Overall Depth | 2 3/4 in |
Description
Self-Luminous Exit Sign, Green Background Color, 2 3/4 in Overall Depth, 8 1/4 in Overall Height, 12 3/4 in Overall Width, Directional Indicators Universal Field Selectable Chevrons, Aluminum Housing Material, Life Expectancy 20 yr, Number of Faces 2, Mounting Location Wall, Wet Location Rated Environmental Rating, Painted Housing Finish, Lighting Technology Tritium, 20 Yrs. Manufacturers Warranty Length, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -67 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-L)
- SALISBURY Electrical Gloves, Class 00, Sz 9, PR (E0011Y/9)
- ALPHAGUARD Critical Cover Alphaguard Frock, Disposable, Snap Close, M, PK30 (FK-32122-2)
- UVETO Attach-A-Flap, Cotton, Navy (AU AAFCNV)
- ISOLITE Self-Luminous Exit Sign, 20 yr., 1 Face, SLX60-S-G-20-WH-U (SLX60-S-G-20-WH-U)
- ISOLITE Slf-Lum ExtSgn, Alum, Trtm, 2040-70, Vdl Rst (2040-70-10-R)
- ISOLITE Self-Luminous Exit Sign, 20 yr., 1 Face, SLX60-S-R-20-WH-U (SLX60-S-R-20-WH-U)
- ISOLITE Slf-Lum ExtSgn, Alm, Trtm, 2040-01, Stdrd (2040-01-10-G)
- ISOLITE Slf-Lum ExtSgn, Alum, Trtm, 2040-01, Stdrd (2040-01-20-R)
- ISOLITE Self-Luminous Exit Sign, 10 yr., 2 Face (SLX60-D-G-10-WH-U)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo (LHQM LED R M6)
- Isolite Signs