Shop All Exit Signs with Lights
Isolite
Slf-Lum ExtSgn, Alm, Trtm, 2040-01, Stdrd
Mfr # 2040-01-10-G
Zoro # G2835266
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 3/4 in
- Height 8 1/4 in
- Background Color Green
- Background Color- Emergency Lighting and Exit Signs Green
- Lamp Type Self-Luminous Tritium Filled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isolite
- MFR # 2040-01-10-G
- Zoro # G2835266
- Country of Origin Canada
- Category Exit Signs with Lights
Dimensions
Width | 12 3/4 in |
Height | 8 1/4 in |
Depth | 1 1/2 in |
Letter Size | 3/4 in Stroke x 6 in H |
Text Height | 6 in |
Manufacturers Warranty Length | 10 Yrs. |
Overall Height | 8 1/4 in |
Overall Depth | 1 1/2 in |
Text Stroke Width | 3/4 in |
Overall Dimensions | 8 1/4 in x 12 3/4 in x 1 1/2 in |
Overall Width | 12 3/4 in |
Text Size | 3/4 in Stroke x 6 in High |
Description
Self-Luminous Exit Sign, Green Background Color, 1 1/2 in Overall Depth, 8 1/4 in Overall Height, 12 3/4 in Overall Width, Directional Indicators Universal Field Selectable Chevrons, Aluminum Housing Material, Life Expectancy 10 yr, Number of Faces 1, Mounting Location Wall, Wet Location Rated Environmental Rating, Painted Housing Finish, Lighting Technology Tritium, 10 Yrs. Manufacturers Warranty Length, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -67 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Traffic Cone Top Warning Sign (FBC733)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Glass, 30" dia. (N30)
- ONGUARD Boot Covers, Slip Resist Sole, M, Yellow, PR (9759000)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107421729)
- ISOLITE Slf-Lum ExtSgn, Alum, Trtm, 2040-01, Stdrd (2040-01-20-R)
- ISOLITE Self-Luminous Exit Sign, 20 yr., 1 Face, SLX60-S-G-20-WH-U (SLX60-S-G-20-WH-U)
- ISOLITE Slf-Lum ExtSgn, Alum, Trtm, 2040-70, Vdl Rst (2040-70-10-R)
- ISOLITE Self-Luminous Exit Sign, 20 yr., 1 Face, SLX60-S-R-20-WH-U (SLX60-S-R-20-WH-U)
- ISOLITE Self-Luminous Exit Sign, 10 yr., 2 Face (SLX60-D-G-10-WH-U)
- DUAL-LITE Edge-Lit Exit Sign, LED, BatteryBackUp, Grn, CELR2GNE (CELR2GNE)
- RADIONIC HI-TECH ExSgn Retrofit Kit, Drct Wr, 4.5, Wht, LED (ZXE-5000-DB)
- Isolite Exit Signs with Lights