Shop All Exit Signs with Lights
Isolite
Slf-Lm ExtSgn, Plst, Trtm, SLX-60, Stdrd
Mfr # SLX60-S-G-10-WH-U
Zoro # G3889439
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 8 1/2 in
- Standards NFPA 101, NRC, OSHA Specifications, UL
- Mounting Universal
- Life Expectancy 10 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isolite
- MFR # SLX60-S-G-10-WH-U
- Zoro # G3889439
- Country of Origin Canada
- Category Exit Signs with Lights
Dimensions
Width | 14 in |
Height | 8 1/2 in |
Depth | 1 in |
Letter Size | 3/4 in Stroke x 6 in H |
Overall Height | 8 1/2 in |
Overall Width | 14 in |
Text Size | 3/4 in Stroke x 6 in High |
Text Height | 6 in |
Overall Depth | 1 in |
Text Stroke Width | 3/4 in |
Description
Self-Luminous Exit Sign, Green Background Color, 1 in Overall Depth, 8 1/2 in Overall Height, 14 in Overall Width, Directional Indicators Universal Field Selectable Chevrons, Plastic Housing Material, Life Expectancy 10 yr, Number of Faces 1, Mounting Location Wall, Wet Location Rated Environmental Rating, UV Stabilized Housing Finish, Lighting Technology Tritium, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -67 Degrees F, Mounting Type Surface
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUGEAR Gray Foam Nitrile, Coated Glove, L (NBK4406L3)
- 3M Spark Arrestor, PK2 (TR-362)
- FIRE-DEX Fire Helmet, Red, Traditional (1910H253)
- GUARDIAN EQUIPMENT Spray Head Assembly, PK2 (AP470-021LS)
- ISOLITE Slf-Lum ExtSgn, Alum, Trtm, 2040-01, Stdrd (2040-01-20-R)
- ISOLITE Self-Luminous Exit Sign, 10 yr., 2 Face (SLX60-D-G-10-WH-U)
- ISOLITE Slf-Lum ExtSgn, Alm, Trtm, 2040-01, Stdrd (2040-01-10-G)
- ISOLITE Self-Luminous Exit Sign, 20 yr., 1 Face, SLX60-S-G-20-WH-U (SLX60-S-G-20-WH-U)
- ISOLITE Self-Luminous Exit Sign, 20 yr., 1 Face, SLX60-S-R-20-WH-U (SLX60-S-R-20-WH-U)
- ISOLITE Slf-Lum ExtSgn, Alum, Trtm, 2040-70, Vdl Rst (2040-70-10-R)
- LUMAPRO Exit Sign, Red Letter, LED, 120/277V, 13" W (489K12)
- Isolite Signs