Shop All Exit Signs with Lights
Isolite
Self-Luminous Exit Sign, 20 yr., 2 Face, SLX60-D-G-20-WH-U
Mfr # SLX60-D-G-20-WH-U
Zoro # G3889405
product price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 8 1/2 in
- Letter Color White
- Lighting Technology Tritium
- Lamp Type Self-Luminous Tritium Filled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isolite
- MFR # SLX60-D-G-20-WH-U
- Zoro # G3889405
- Country of Origin Canada
- Category Exit Signs with Lights
Dimensions
Width | 14 in |
Height | 8 1/2 in |
Depth | 2 in |
Letter Size | 3/4 in Stroke x 6 in H |
Text Stroke Width | 3/4 in |
Text Height | 6 in |
Overall Depth | 2 in |
Text Size | 3/4 in Stroke x 6 in High |
Overall Width | 14 in |
Overall Height | 8 1/2 in |
Description
Self-Luminous Exit Sign, Green Background Color, 2 in Overall Depth, 8 1/2 in Overall Height, 14 in Overall Width, Directional Indicators Universal Field Selectable Chevrons, Plastic Housing Material, Life Expectancy 20 yr, Number of Faces 2, Mounting Location Wall, Wet Location Rated Environmental Rating, UV Stabilized Housing Finish, Lighting Technology Tritium, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -67 Degrees F, Mounting Type Surface
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 3 inch Stencil Let. & Num. 92 pc Set (10153)
- CLC WORK GEAR Knee Pads, Swivel, Foam, Universal, PR (V6355)
- KLEIN TOOLS Leather All Purpose Gloves, Medium (60607)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2881HS)
- ISOLITE Self-Luminous Exit Sign, 10 yr., 2 Face (SLX60-D-G-10-WH-U)
- ISOLITE Slf-Lum ExtSgn, Alum, Trtm, 2040-01, Std (2040-01-20-G)
- ISOLITE Self-Luminous Exit Sign, 20 yr., 1 Face, SLX60-S-G-20-WH-U (SLX60-S-G-20-WH-U)
- ISOLITE Self-Luminous Exit Sign, 20 yr., 1 Face, SLX60-S-R-20-WH-U (SLX60-S-R-20-WH-U)
- ISOLITE Slf-Lum ExtSgn, Alm, Trtm, 2040-01, Stdrd (2040-01-10-G)
- ISOLITE Slf-Lum ExtSgn, Alum, Trtm, 2040-70, Vdl Rst (2040-70-10-R)
- LITHONIA LIGHTING Switch Hardwired LED White Exit Sign and Emergency Light (269XVW)
- Isolite Exit Signs with Lights