Shop All Air Cleaners and Accessories
Isoclean
Portabel HEPA Air Cleaner 800 Freestanding 120V 99.99% efficiency
Mfr # T10850-001
Zoro # G501964891
product price: $4,846.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,846.99
Free 30-Day Returns
Key Features
- For Use With Indoor Air Cleaning
- Width 23.66"
- Voltage 120V
- Height 62.25"
- Features • Low Cost Isolation Room The IsoClean® is an easy and economical solution for creating a negative pressure isolation room. Simply roll the IsoClean® into a standard room, connect flexible ducting to the 6 in. (152 mm) collar on the top of the unit for partial exhaust or to the optional 8 in. (204 mm) flanged collar for total exhaust, and vent the purified air to the exterior through a window or wall. • Flexible Applications The versatile IsoClean® can be used as a clean air recirculating unit, a negative pressure unit, or as a split system to create both negative pressure and clean air recirculation by simultaneously exhausting some of the air out while recirculating the remainder back into the room. • Small and Portable The IsoClean® can be rolled from one room to another and easily fits into areas with limited floor space. • Simple Maintenance Both HEPA filter and prefilter are easily accessible for replacement by authorized personnel. • Adjustable Airflow The IsoClean® provides effective air filtration for a wide variety of room sizes. The IsoClean® 400 utilizes a solid state speed control with airflows ranging from 70 to 370 CFM (118 to 628 m3/hr). The IsoClean® 800 utilizes a three position switch with airflows ranging from 560 to 800 CFM (951 to 1360 m3/hr). • Low-High Clean Air Circulation Pattern Room air, along with airborne contaminants, is drawn into the intake grill at the bottom while the purified air is discharged at a high velocity from the exhaust grill located at the top of the IsoClean® to generate a sweeping, low-to-high air circulation pattern with adequate “reach” to optimize the clean breathing zone for patient and staff. • Quiet Operation 52 dBA on low, 56 dBA on medium, and 60 dBA on high speed measured 30 in. (762mm) from face of the unit.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isoclean
- MFR # T10850-001
- Zoro # G501964891
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Width | 23.66" |
Height | 62.25" |
Depth | 15.75" |
Details
For Use With | Indoor Air Cleaning |
Voltage | 120V |
Features | • Low Cost Isolation Room The IsoClean® is an easy and economical solution for creating a negative pressure isolation room. Simply roll the IsoClean® into a standard room, connect flexible ducting to the 6 in. (152 mm) collar on the top of the unit for partial exhaust or to the optional 8 in. (204 mm) flanged collar for total exhaust, and vent the purified air to the exterior through a window or wall. • Flexible Applications The versatile IsoClean® can be used as a clean air recirculating unit, a negative pressure unit, or as a split system to create both negative pressure and clean air recirculation by simultaneously exhausting some of the air out while recirculating the remainder back into the room. • Small and Portable The IsoClean® can be rolled from one room to another and easily fits into areas with limited floor space. • Simple Maintenance Both HEPA filter and prefilter are easily accessible for replacement by authorized personnel. • Adjustable Airflow The IsoClean® provides effective air filtration for a wide variety of room sizes. The IsoClean® 400 utilizes a solid state speed control with airflows ranging from 70 to 370 CFM (118 to 628 m3/hr). The IsoClean® 800 utilizes a three position switch with airflows ranging from 560 to 800 CFM (951 to 1360 m3/hr). • Low-High Clean Air Circulation Pattern Room air, along with airborne contaminants, is drawn into the intake grill at the bottom while the purified air is discharged at a high velocity from the exhaust grill located at the top of the IsoClean® to generate a sweeping, low-to-high air circulation pattern with adequate “reach” to optimize the clean breathing zone for patient and staff. • Quiet Operation 52 dBA on low, 56 dBA on medium, and 60 dBA on high speed measured 30 in. (762mm) from face of the unit. |
Includes | HEPA Filter Media: 99.99% at 0.3 micron minimum efficiency + Prefilter: MERV8 multi-pleat anti-microbial pleated prefilter with frame |
HEPA Filter Media: 99.99% at 0.3 micron minimum efficiency | Prefilter: MERV8 multi-pleat anti-microbial pleated prefilter with frame |
Application | Hospital • Negative Pressure Rooms • Emergency Rooms • Waiting Rooms • Sputum Induction • Aerosol Pentamidine Treatment • Intensive Care Units • Bronchoscopy Rooms • Renal Dialysis Rooms Other • Clinics • Physician Offices • Correctional Facilities • Nursing Homes • Homeless Shelters • Addiction Recovery Center |
Weight | 285 lbs. |
Motor: 1/3 HP (0.25 kW), direct drive, three-speed, continuous duty | Exhaust Port: 6-inch (152.4mm) Duct Collar |
Specifications | Airflow: 560 CFM (951 m3/hr) on Low ±10%, 690 CFM (1172 m3/hr) on Medium ±10%, 800 CFM (1359 m3/hr) on High ±10% |
Description
Portable, self-contained high efficiency particulate air (HEPA) filtration system designed to easily and economically create a negative pressure isolation room/environment that will meet OSHA and CDC TB guidelines. The IsoClean 800 can be used as a positive pressure clean air recirculating system in clinics, waiting rooms, hospital emergency rooms and other confined areas or as a partial or complete exhausting system to create a negative pressure isolation room for possible use with patients known or suspected of having TB, SARS or other infectious diseases.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20 x 24 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (20241.POLY 12PK)
- ACCUMULAIR Pleated Air Filter, 8" x 24" x 1", 4 Pack (FB08X24A_4)
- AIR HANDLER 12" x 12" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U636)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A564)
- FELLOWES Air Purifier, 19-1/2" H, Commercial (9573001)
- QUEENAIRE Queenaire QTH24 Qt Hurricane Odor Eliminator and Deodorizer (QTH24)
- MRCOOL MRBREEZE Copper Oval Bladeless Fan and Air Purifier (MRFAN38PLOCU)
- FELLOWES True HEPA Filter AeraMaxreg 190200DX55 Air Purifiers, White (FEL9287101)
- DANBY Air Purifier, UV Light, Hepa Filter, White (DAP143BAW-UV)
- WEIN Wein Products AS250 Washroom Ionic Air Purifier & Deodorizer (AS250)
- OMNITEC DESIGN Water Filtration System Portable (OWF115)
- Isoclean Air Cleaners and Accessories