Shop All Air Cleaners and Accessories
Isoclean
Portabel HEPA Air Cleaner 400 Freestanding 120V 99.99% efficiency
Mfr # T10950-001
Zoro # G601964890
product price: $2,714.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,714.99
Free 30-Day Returns
Key Features
- For Use With Indoor Air Cleaning
- Width 23.66"
- Voltage 120V
- Height 38.25"
- Weight 153 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isoclean
- MFR # T10950-001
- Zoro # G601964890
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Width | 23.66" |
Height | 38.25" |
Depth | 15.75" |
Details
For Use With | Indoor Air Cleaning |
Voltage | 120V |
Weight | 153 lbs. |
Features | • Low Cost Isolation Room The IsoClean® is an easy and economical solution for creating a negative pressure isolation room. Simply roll the IsoClean® into a standard room, connect flexible ducting to the 6 in. (152 mm) collar on the top of the unit for partial exhaust or to the optional 8 in. (204 mm) flanged collar for total exhaust, and vent the purified air to the exterior through a window or wall. • Flexible Applications The versatile IsoClean® can be used as a clean air recirculating unit, a negative pressure unit, or as a split system to create both negative pressure and clean air recirculation by simultaneously exhausting some of the air out while recirculating the remainder back into the room. • Small and Portable The IsoClean® can be rolled from one room to another and easily fits into areas with limited floor space. • Simple Maintenance Both HEPA filter and prefilter are easily accessible for replacement by authorized personnel. • Adjustable Airflow The IsoClean® provides effective air filtration for a wide variety of room sizes. The IsoClean® 400 utilizes a solid state speed control with airflows ranging from 70 to 370 CFM (118 to 628 m3/hr). The IsoClean® 800 utilizes a three position switch with airflows ranging from 560 to 800 CFM (951 to 1360 m3/hr). • Low-High Clean Air Circulation Pattern Room air, along with airborne contaminants, is drawn into the intake grill at the bottom while the purified air is discharged at a high velocity from the exhaust grill located at the top of the IsoClean® to generate a sweeping, low-to-high air circulation pattern with adequate “reach” to optimize the clean breathing zone for patient and staff. • Quiet Operation 52 dBA on low, 56 dBA on medium, and 60 dBA on high speed measured 30 in. (762mm) from face of the unit. |
Application | Hospital • Negative Pressure Rooms • Emergency Rooms • Waiting Rooms • Sputum Induction • Aerosol Pentamidine Treatment • Intensive Care Units • Bronchoscopy Rooms • Renal Dialysis Rooms Other • Clinics • Physician Offices • Correctional Facilities • Nursing Homes • Homeless Shelters • Addiction Recovery Center |
Specifications | Airflow: 70 CFM (118 m3/hr) at minimum ±10% and 370 CFM (628 m3/hr) on High ±10% |
Motor: 1/4 HP (0.19 kW), direct drive, three-speed, continuous duty | Exhaust Port: 6-inch (152.4mm) Duct Collar |
HEPA Filter Media: 99.99% at 0.3 micron minimum efficiency | Prefilter: MERV8 multi-pleat anti-microbial pleated prefilter with frame |
Includes | HEPA Filter Media: 99.99% at 0.3 micron minimum efficiency + Prefilter: MERV8 multi-pleat anti-microbial pleated prefilter with frame |
Description
Portable HEPA air filtration designed for a range of applications such as classrooms, gyms, waiting rooms, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 20-7/8" W, 1400 cfm (5PV51)
- AIR HANDLER 25 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (5C443)
- TELEDYNE LAARS Fen35-6087J1-034 Ignition Contro (35-6087J1-)
- JOHNS MANVILLE 1/2 in x 48 in x 48 in Calcium Silicate High Temperature Insulation (638330)
- BRIGHT DYES Dye Tracer Liquid, Yellow/Green, 1 Pint (106001-01P 9'S)
- XPOWER XPOWER ASK125 Adapter Kit for XD-125 Dehumidifier (ASK125)
- SEALED UNIT PARTS CO Clear Blue Advance UV System - UUV-CBA (UUV-CBA)
- SEALED UNIT PARTS CO Clear Blue Master UV System - UUV-CBM (UUV-CBM)
- OMNITEC DESIGN Water Filter 20 Micron, 9-1/2 in. L (OWF20)
- KINGSCOTE Dye Tracer Liquid, Blue, 1 Gallon (206002-01G)
- MEDIFY AIR Medify MA-14 Air Purifier with H13 True HEPA Filter, 200 sq ft Coverage, White (MA-14-W1)
- Isoclean Air Cleaners and Accessories