Shop All Carton Staples
Ism/Ccc
Stick Carton Closing Staples, 5/8" Leg Length, 1-3/8" Crown
Mfr # 1602-5412
Zoro # G7616385
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 5/8"
- Staple Type Stick
- Sticks/Coils per Package 10
- Staples per Stick/Coil 2000
- Crown Width 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ism/Ccc
- MFR # 1602-5412
- Zoro # G7616385
- Country of Origin United States
- Category Carton Staples
Dimensions
Leg Length | 5/8" |
Crown Width | 1-3/8" |
Details
Item | Carton Closing Staples |
Staple Type | Stick |
Sticks/Coils per Package | 10 |
Staples per Stick/Coil | 2000 |
Crown Style | A |
Staple Format | Stick |
Description
Stick Staples - 20M case of A 5/8 staples. 1 3/8" Crown, 5/8" Leg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Broad Chisel Tip, Yellow (63735)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 8", Clear (4R68)
- PENTEL Lead Refills, 0.9mm, PK15 (PEN509HB)
- ADIROFFICE Squared Wood Locking Suggestion Box (ADI632-01-MA)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-1/4" Crown (1611-5054)
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-3/8" Crown (1611-1055)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-11/32" Crown (1611-8095)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-3/8" Crown (1611-1056)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1602-5032)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-11/32" Crown (1602-1042)
- SPOTNAILS Carton Closing Staples, 3/4" Leg Length (CCB7437-3/4)
- Ism/Ccc Carton Staples & Staplers