Shop All Carton Staples
Ism/Ccc
Stick Carton Closing Staples, 5/8" Leg Length, 1-11/32" Crown
Mfr # 1602-1022
Zoro # G7616552
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 5/8"
- Staple Type Stick
- Compatible with Stapler Brand ISM/CCC and Bostitch
- Staples per Stick/Coil 25000
- Crown Width 1-11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ism/Ccc
- MFR # 1602-1022
- Zoro # G7616552
- Country of Origin United States
- Category Carton Staples
Dimensions
Leg Length | 5/8" |
Crown Width | 1-11/32" |
Details
Item | Carton Closing Staples |
Staple Type | Stick |
Compatible with Stapler Brand | ISM/CCC and Bostitch |
Staples per Stick/Coil | 25000 |
Staple Format | Stick |
Description
SW Stick Staples - 25M case of Bostitch style SW-7437 5/8 staples. 1 11/32" Crown, 5/8" Leg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Canon CRG-054 C Cyan Toner Cartridge 1,200 Yield (3023C001AA)
- MR. CLEAN Magic Eraser Non-Scratch Eraser Sponge For Kitchen 4.6 in. L , 2PK (51097)
- SMEAD Fastener Folder, 3/4" Exp, 2 Fast/Pos 1 and 3, Ltr, 50/BX, MLA PK (SMD34115)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Green, 500/Roll (DL610D)
- ISM/CCC Stick Carton Closing Staples, 7/8" Leg Length, 1-3/8" Crown (1602-4014)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1602-5032)
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1611-5053)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-11/32" Crown (1602-1042)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-3/8" Crown (1611-1056)
- ISM/CCC Roll Carton Closing Staples, 1/2" Leg Length, 1-11/32" Crown (1611-8091)
- ZORO SELECT Stick Carton Staples, 1/4" Leg Length, 3/8" Crown, PK100000 (4PMF6)
- Ism/Ccc Carton Staples