Shop All Carton Staples
Ism/Ccc
Stick Carton Closing Staples, 3/4" Leg Length, 1-1/4" Crown
Mfr # 1602-5033
Zoro # G7616193
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Staple Type Stick
- Leg Length 3/4"
- Sticks/Coils per Package 10
- Staples per Stick/Coil 2000
- Crown Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ism/Ccc
- MFR # 1602-5033
- Zoro # G7616193
- Country of Origin United States
- Category Carton Staples
Dimensions
Leg Length | 3/4" |
Crown Width | 1-1/4" |
Details
Item | Carton Closing Staples |
Staple Type | Stick |
Sticks/Coils per Package | 10 |
Staples per Stick/Coil | 2000 |
Crown Style | C |
Staple Format | Stick |
Description
Stick Staples - 20M case of C 3/4 staples. 1 1/4" Crown, 3/4" Leg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND High Tensile Steel Strapping, 1/2" x .023 Gauge x 2,560', Black, 100 Lbs./Coil (SS12023HT)
- PENTEL Pencil, Champ, 0.7Mm, Be, PK24 (AL17CSWUS)
- UWE NTEP Scale, 15 kg , 5 g, Legal For Trade, Toploader, Portion Weigher, Backlit Display, Auto-Tare (XM-15)
- GHENT 36"L Display Rail (H36-SS)
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-3/8" Crown (1611-1055)
- ISM/CCC Roll Carton Closing Staples, 1/2" Leg Length, 1-11/32" Crown (1611-8091)
- ISM/CCC Stick Carton Closing Staples, 7/8" Leg Length, 1-3/8" Crown (1602-4014)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-11/32" Crown (1602-1042)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-11/32" Crown (1611-8095)
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1611-5053)
- ZORO SELECT Carton Staples, Coil, 1-1/4x3/4 L, PK24000 (4PMF3)
- Ism/Ccc Carton Staples & Staplers