Shop All Carton Staples
Ism/Ccc
Stick Carton Closing Staples, 3/4" Leg Length, 1-11/32" Crown
Mfr # 1602-1043
Zoro # G7616333
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 3/4"
- Staple Type Stick
- Sticks/Coils per Package 10
- Staples per Stick/Coil 2000
- Compatible with Stapler Brand ISM/CCC and Bostitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ism/Ccc
- MFR # 1602-1043
- Zoro # G7616333
- Country of Origin United States
- Category Carton Staples
Dimensions
Leg Length | 3/4" |
Crown Width | 1-11/32" |
Details
Item | Carton Closing Staples |
Staple Type | Stick |
Sticks/Coils per Package | 10 |
Staples per Stick/Coil | 2000 |
Compatible with Stapler Brand | ISM/CCC and Bostitch |
Staple Format | Stick |
Description
SW Stick Staples - 20M case of Bostitch style SW-9040 3/4 staples. 1 11/32" Crown, 3/4" Leg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLTEK Coin Counting Tubes, Dimes, Nickels, Pennies, Quarters, One Full Wrapper/Tube Coin Capacity (560077)
- PILOT Stick Pen, Fine 0.7 mm, Red PK12 (PIL37011)
- SHARP Desktop Calculator, Printing, 12 Digit (SHREL1801V)
- SURFACE SHIELDS 3 Ram Board Tape (RT3164)
- ISM/CCC Roll Carton Closing Staples, 1/2" Leg Length, 1-11/32" Crown (1611-8091)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1602-5032)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-11/32" Crown (1611-8095)
- ISM/CCC Stick Carton Closing Staples, 7/8" Leg Length, 1-3/8" Crown (1602-4014)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-11/32" Crown (1602-1042)
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1611-5053)
- WESTWARD Stick Carton Staples, 3/4" Leg Length, 1-3/8" Crown, PK25000 (4PME7)
- Ism/Ccc Carton Staples & Staplers