Shop All Carton Staples
Ism/Ccc
Stick Carton Closing Staples, 1" Leg Length, 1-1/4" Crown
Mfr # 1602-4085
Zoro # G7616008
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 1"
- Staple Type Stick
- Crown Width 1-1/4"
- Staples per Stick/Coil 12000
- Crown Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ism/Ccc
- MFR # 1602-4085
- Zoro # G7616008
- Country of Origin United States
- Category Carton Staples
Dimensions
Leg Length | 1" |
Crown Width | 1-1/4" |
Details
Item | Carton Closing Staples |
Staple Type | Stick |
Staples per Stick/Coil | 12000 |
Crown Style | C |
Staple Format | Stick |
Description
Giant Stick Staples - 12M case of Greenline #100 - 1" staples. 1 1/4" Crown, 1" Leg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 16" x 5" x 5", Kraft, 25/Bundle (22XK37)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 100g, Cylinder (12507TR)
- PARTNERS BRAND 30" x 40" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8686)
- GB GIFTS World Globe; Blue Oceans; 12 in. x 16 in. x 13 in.; Silver Base (GB127535)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-3/8" Crown (1611-1056)
- ISM/CCC Stick Carton Closing Staples, 7/8" Leg Length, 1-3/8" Crown (1602-4014)
- ISM/CCC Stick Carton Closing Staples, 1-3/8" Leg Length, 1-1/4" Crown (1602-4088)
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1611-5053)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1602-5032)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-11/32" Crown (1602-1042)
- SPOTNAILS Carton Closing Staples, 3/4" Leg Length (CCB7437-3/4)
- Ism/Ccc Carton Staples & Staplers