Shop All Carton Staples
Ism/Ccc
Stick Carton Closing Staples, 1-1/8" Leg Length, 1-1/4" Crown
Mfr # 1602-4087
Zoro # G7617828
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leg Length 1-1/8"
- Staple Type Stick
- Staples per Stick/Coil 12000
- Crown Width 1-1/4"
- Crown Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ism/Ccc
- MFR # 1602-4087
- Zoro # G7617828
- Country of Origin United States
- Category Carton Staples
Dimensions
Leg Length | 1-1/8" |
Crown Width | 1-1/4" |
Details
Item | Carton Closing Staples |
Staple Type | Stick |
Staples per Stick/Coil | 12000 |
Crown Style | C |
Staple Format | Stick |
Description
Giant Stick Staples - 12M case of Greenline #118 - 1 1/8" staples. 1 1/4" Crown, 1 1/8" Leg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR SHIELD Desiccant, 16oz., Clay Tyvek, 5.7, PK150 (D16UCT-D)
- ZORO SELECT Shipping Box, 18x18x10 in (55NM85)
- REDIFORM Money Receipt Form, 2 Part Carbonless (8L829)
- AVERY Avery® Light Blue Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5461, 3/4" Round, Pack of 1008 (727825461)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-1/4" Crown (1611-5054)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-3/8" Crown (1611-1056)
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-3/8" Crown (1611-1055)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1602-5032)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-11/32" Crown (1611-8095)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-11/32" Crown (1602-1042)
- WESTWARD Carton Staples, Coil, 1-1/4x3/4 L, PK24000 (4PMF1)
- Ism/Ccc Carton Staples