Shop All Carton Staples
Ism/Ccc
Roll Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown
Mfr # 1611-5057
Zoro # G7616498
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 5/8"
- Staple Type Roll
- Crown Style C
- Staple Format Roll
- Staples per Stick/Coil 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ism/Ccc
- MFR # 1611-5057
- Zoro # G7616498
- Country of Origin United States
- Category Carton Staples
Dimensions
Leg Length | 5/8" |
Crown Width | 1-1/4" |
Details
Item | Carton Closing Staples |
Staple Type | Roll |
Crown Style | C |
Staple Format | Roll |
Staples per Stick/Coil | 5000 |
Sticks/Coils per Package | 6 |
Description
C-Roll Staples - 30M case of RR5 - 5/8 roll staples. 1 1/4" Crown, 5/8" Leg. 6 - 5M rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEM Push Pins, 3/8", Aluminum, PK100 (CPAL3)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 5", Kraft, 25/Bundle (11R185)
- ESTWING 85Inch Heavy Duty Nail Hunter Brad, Nail and Staple Remover (42584)
- CENTRAL Intertape Polymer Carton Tape, Natural, 2-1/2Inx600Ft, PK12 (K2799G)
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-3/8" Crown (1611-1055)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-11/32" Crown (1602-1042)
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1611-5053)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-11/32" Crown (1611-8095)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-3/8" Crown (1611-1056)
- ISM/CCC Stick Carton Closing Staples, 1-3/8" Leg Length, 1-1/4" Crown (1602-4088)
- AIR LOCKER No.10 Staples, 1000PK (A10S)
- Ism/Ccc Carton Staples & Staplers