Shop All Carton Staples
Ism/Ccc
Roll Carton Closing Staples, 3/4" Leg Length, 1-1/4" Crown
Mfr # 1611-5058
Zoro # G7616647
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Staple Type Roll
- Leg Length 3/4"
- Staples per Stick/Coil 5000
- Crown Style C
- Crown Width 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ism/Ccc
- MFR # 1611-5058
- Zoro # G7616647
- Country of Origin United States
- Category Carton Staples
Dimensions
Leg Length | 3/4" |
Crown Width | 1-1/4" |
Details
Item | Carton Closing Staples |
Staple Type | Roll |
Staples per Stick/Coil | 5000 |
Crown Style | C |
Sticks/Coils per Package | 6 |
Staple Format | Roll |
Description
C-Roll Staples - 30M case of RR5 - 3/4 roll staples. 1 1/4" Crown, 3/4" Leg. 6 - 5M rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pencil, Twist-Erase Iii, 0.5Mm (QE515C)
- SMEAD Report Cover, Pressboard, 3" Cap, 9-7/8"x12-3/8", Black (SMD81151)
- INTERTAPE Intertape Polymer Carton Tape, Natural, 3 In. x 600 Ft., PK10 (K2800G)
- MALIN CO Baling Wire, 0.0625Dia, 96 ft (10-0625-001S)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1602-5032)
- ISM/CCC Roll Carton Closing Staples, 1/2" Leg Length, 1-11/32" Crown (1611-8091)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-1/4" Crown (1611-5054)
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1611-5053)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-11/32" Crown (1602-1042)
- ISM/CCC Stick Carton Closing Staples, 7/8" Leg Length, 1-3/8" Crown (1602-4014)
- WESTWARD Stick Carton Staples, 5/8" Leg Length, 1-1/4" Crown, PK25000 (3A528)
- Ism/Ccc Carton Staples