Shop All Carton Staples
Ism/Ccc
Roll Carton Closing Staples, 3/4" Leg Length, 1-11/32" Crown
Mfr # 1611-8096
Zoro # G7617882
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 3/4"
- Staple Type Roll
- Crown Width 1-11/32"
- Compatible with Stapler Brand ISM/CCC and Bostitch
- Staples per Stick/Coil 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ism/Ccc
- MFR # 1611-8096
- Zoro # G7617882
- Country of Origin United States
- Category Carton Staples
Dimensions
Leg Length | 3/4" |
Crown Width | 1-11/32" |
Details
Item | Carton Closing Staples |
Staple Type | Roll |
Compatible with Stapler Brand | ISM/CCC and Bostitch |
Staples per Stick/Coil | 4000 |
Sticks/Coils per Package | 6 |
Staple Format | Roll |
Description
SWC Roll Staples - 24M case of Bostitch style SWC-7437 3/4 4M roll staples. 1 11/32" Crown, 3/4" Leg. 6 - 4M rolls. Available in copper or zinc finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Red (15A918)
- ZEBRA PEN Sarasa Dry X10 Gel Retractable 0.7mm Blue Dozen (42620)
- LETTASAFE Liberty Bronze color Letter Plate with 6" chute wall liner (LM6-46-BRZ)
- SHARPIE Highlighter, Chisel Tip Fluorescent Yellow PK12 (27025)
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1611-5053)
- ISM/CCC Roll Carton Closing Staples, 1/2" Leg Length, 1-11/32" Crown (1611-8091)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-3/8" Crown (1611-1056)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1602-5032)
- ISM/CCC Stick Carton Closing Staples, 7/8" Leg Length, 1-3/8" Crown (1602-4014)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-11/32" Crown (1602-1042)
- AIR LOCKER No.10 Staples, 1000PK (A10S)
- Ism/Ccc Carton Staples