Shop All Carton Staplers
Ism/Ccc
Carton Closing Tool, 5000 Staple Capacity, 1-1/4" Crown, Heavy Duty
Mfr # 2530-0101
Zoro # G7617898
product price: $2,089.99
/ea
Free Shipping & Returns
$2,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5"
- Color Black
- Crown 1-1/4"
- Staple Capacity 5000
- Width 12.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ism/Ccc
- MFR # 2530-0101
- Zoro # G7617898
- Country of Origin United States
- Category Carton Staplers
Dimensions
Height | 7.5" |
Width | 12.5" |
Length | 7.5" |
Details
Item | Carton Closing Tool |
Color | Black |
Crown | 1-1/4" |
Staple Capacity | 5000 |
Duty | Heavy |
Description
Spare Roll Staple Head - Uses 1 1/4" Crown, 5/8" Leg Roll Staples. Perfect for high volume, assembly line style carton closing. 5,000 staple magazine capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 7" (53XM40)
- BSC PREFERRED 5 x 5 x 30'' White Square Mailing Tubes, 25PK (S-2967)
- CIG Clover Imaging Remanufactured Toner Cartridge for Lexmark M1145 (201164)
- DACASSO Black Leather Coaster Holder (A1026)
- ISM/CCC Stapler Puller (3603-0102)
- ISM/CCC Pneumatic Roll Stapler Repair Kit (3514-0205)
- ISM/CCC Carton Closing Stapler, 150 Staple Cap, 1-1/4" Crown, Light-Med Duty (2618-2321)
- ISM/CCC Carton Closing Stapler, 1000 Staple Cap, 1-1/4" Crown, Med-Heavy Duty (2618-2750)
- ISM/CCC Carton Closing Stapler, 100 Staple Cap, 1-3/8" Crown, Light-Med Duty (2618-0231)
- ISM/CCC Carton Closing Stapler, 1000 Staple Cap, 1-1/4" Crown, Med-Heavy Duty (2618-2740)
- ZORO SELECT Item Manual Stick Feed Carton Stapler (ST111)
- Ism/Ccc Carton Staples & Staplers