Shop All Carton Staplers
Ism/Ccc
Carton Closing Stapler, 1000 Staple Cap, 1-1/4" Crown, Med-Heavy Duty
Mfr # 2618-2740
Zoro # G7615904
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.75"
- Height 4"
- For Use With Mfr No. 1611-5053
- Width 10.75"
- Staple Capacity 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ism/Ccc
- MFR # 2618-2740
- Zoro # G7615904
- Country of Origin Taiwan, Province of China
- Category Carton Staplers
Dimensions
Length | 16.75" |
Height | 4" |
Width | 10.75" |
Details
Item | Carton Closing Stapler |
For Use With | Mfr No. 1611-5053 |
Staple Capacity | 1000 |
Duty | Moderate to Heavy |
Crown | 1-1/4" |
Color | Green/Black |
Description
Pneumatic Roll Stapler - Air powered. Uses 1 1/4" Crown, 5/8" Leg Roll Staples. Light weight and portable. 1,000 staple magazine capacity. Perfect for medium to high volume carton closing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Perforated Bubble Roll 16" x 250 ft., 1/2" Thickness, Clear (5VET1)
- EXPO Marker, Dryers, Magn, Fine, PK4 (1944745)
- OHAUS Handle Weight, 5 lb., 1 Pieces (77492-05)
- ZORO SELECT 12" x 9" Open Poly Bags, 6 mil, Clear (5DRC5)
- ISM/CCC Stapler Puller (3603-0102)
- ISM/CCC Carton Closing Stapler, 100 Staple Cap, 1-3/8" Crown, Light-Med Duty (2618-2521)
- ISM/CCC Carton Closing Stapler, 150 Staple Cap, 1-1/4" Crown, Light-Med Duty (2618-2311)
- ISM/CCC Pneumatic Roll Stapler Repair Kit (3514-0205)
- ISM/CCC Carton Closing Stapler, 100 Staple Cap, 1-3/8" Crown, Light-Med Duty (2618-0231)
- ISM/CCC Carton Closing Stapler, 150 Staple Cap, 1-1/4" Crown, Light-Med Duty (2618-2321)
- ISM ENTERPRISES ISM C 5/8 25M Stick Staples (1602-5032)
- Ism/Ccc Carton Staplers