Shop All Patio Umbrella Bases
Island Umbrella
Umbrella Base Weight, Resin, 120 lb.
Mfr # NU6390
Zoro # G0314259
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Material Resin
- For Use With Cantilever, Off-Set Umbrella Cross Arm Stand(Not Included)
- Construction Resin
- Features (4) 30 lb Section Base Weights, Impact Resistant, Weather Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Island Umbrella
- MFR # NU6390
- Zoro # G0314259
- UPC # 672875701070
- Country of Origin China
- Category Patio Umbrella Bases
Dimensions
Base Dia. | 38 in |
Overall Diameter | 38 in |
Details
Item | Umbrella Base Weight |
Color | Bronze |
Material | Resin |
For Use With | Cantilever, Off-Set Umbrella Cross Arm Stand(Not Included) |
Construction | Resin |
Features | (4) 30 lb Section Base Weights, Impact Resistant, Weather Resistant |
Weight | 120 lb |
Finish | Brushed Antique Bronze |
Includes Wheels | No Wheels |
Ballast Required | No |
Maximum Weight | 120 lb |
Description
Umbrella Base Weight, Overall Diameter 38 in, Includes Wheels No Wheels, Stem Height Not Applicable, Color Bronze, Material Resin, Maximum Weight 120 lb, Features (4) 30 lb Section Base Weights, Impact Resistant, Weather Resistant, Finish Brushed Antique Bronze, Ballast Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Backwash Hose, 2"X25 ft. (60-645-025)
- A & I PRODUCTS Hitch Pin, Machined, 1 1/8" x 6 1/4 8" x5" x1" (A-HPL110)
- HI-RUN Riding Mower Tire, 18x9.5-8, 2 Ply, Turf (WD1033)
- PERKO Flush Mount Angled Rod Holder 65 Degrees Cp Zinc (1205DP0CHR)
- ISLAND UMBRELLA Umbrella Base, Bronze, Cast Iron, 50 lb. (NU5405A)
- FLASH FURNITURE Bronze Universal Cement Patio Umbrella Base (GM-UB19-BRNZ-GG)
- US WEIGHT Fillable Umbrella Base, Black (FUB1BE)
- US WEIGHT Fillable 120lb Capacity Free Standing Umbrella Base, Bronze, Commercial (FUB120BZE)
- GROSFILLEX Umbrella Base with Filling Cap, Black (US602117)
- GROSFILLEX Umbrella Base W/ Wheels, Sand, 84Lb (US608466)
- ZORO SELECT Outdoor Umbrella Base, Round, Green (4HUW7)
- Island Umbrella Patio Umbrella Bases